To Our Valued Customers: COVID-19 Update

LVS Controls EPC2

Sort by:
Show:
12,215 Products
50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS6365, 4-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.00" x 4.00" x 2.63".
30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P, 4-Combo 1/2" & 3/4" KO's, For Outdoor Use Only, Maximum Generator Input: 7.5 kW. Size: 6.00" x 4.00" x 2.63".
Circuit Scout Circuit Analyzer and Breaker Locator, Match Outlets to Circuit Breaker, Sound 105dB Siren Until Circuit Breaker is Turned Off, Color-Coded LED’s Identify Specific Pro...
30 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: L14-30P,3-Combo 1/2" & 3/4" KO's. Indoor/Outdoor, Maximum Generator Input: 7.5 kW. Size: 6.25" x 6.25" x 4.40".
Straight Backshell Cable Connector, NEMA Configuration: 14-50, 50 Amps, Volts: 125/250 VAC, 3-Pole/4-Wire, Outdoor-Grade Polyamide 66, Stabilized Against UV & Water Exposure
Panel/Link TRK Manual Transfer Panel (Indoor), Max Utility Input: 60A, Max Generator Input: 60A, ***Generator Power Inlet & Meters Sold Separately***
Panel/Link TRK Manual Transfer Panel (Indoor), Max Utility Input: 60A, Max Generator Input: 30A, ***Generator Power Inlet Sold Separately***
$190.31 EA
Usually ships in 2-4 days
Co Wide: 1
in Cart
50 Amp, 125/250V AC. Inlet Receptacle, NEMA Configuration: CS63-75, 3-Combo 1/2" & 3/4" KO's. Outdoor Use Only, Maximum Generator Input: 12.5 kW. Size: 6.25" x 6.25" x 4.40".
30 Amp, 120/240V AC. Inlet Receptacle, NEMA Configuration: L14-30P,Indoor/Outdoor, Maximum Generator Input: 7.5 kW. For use in the KO's of the Panel.
40 ft. Power Cord. 30 Amp, 120/240V AC. NEMA Configuration: L14-30. Maximum Generator Input: 7.5 kW.
MODELR510A MODEL DESCRIPTIONPro/Tran 2 MAX. GENERATOR RUNNING WATTS12500 PHASESingle MAX. SINGLE-POLE CIRCUITS10 MAX. DOUBLE-POLE CIRCUITS5 MAX. RATING PER CIRCUIT2/30A, 8/20A MAX....
20 ft. Power Cord. 20 Amp, 120/240V AC. NEMA Configuration: L14-20. Maximum Generator Input: 5 kW.
$62.69 EA
Usually ships in 2-4 days
Co Wide: 5
in Cart
Transfer Switch, 20 Amps, 120V, 1-Phase, Indoor, Surface Mount, Generator Input: 2500W, Load/Circuit from Loadcenter: 20A, Includes: NEMA 5-20 Inlet, 18" flexible Aluminum Conduit.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 

VoltsAC

 

Mounting

 

Volts AC Secondary

Volts AC Primary

Amps

 

IP/NEMA Rating

 

Family/Series

Wattage