Ilsco T3A4-1000N

Sort by:
Show:
6,009 Products
Item # 0320772
Mfr: Ilsco
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
Item # 0216045
Mfr: Ilsco
Ilsco; Clearchoice; H Frame Tap Ul: Ah; Material:al; Voltage Rating:600 V; Temperature Rating:90 Deg C; Application:tap Connector; Standard:ul File Number: E6207; Ul Specifications...
Item # 0795313
Mfr: Ilsco
Ilsco; Clearchoice; Serrated H Tap: Ht; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 4/0-3/0 Awg & Acsr; Voltage Rating:600 V; Conductor Range Ta...
Item # 0918308
Mfr: Ilsco
Ilsco; Clearchoice; Serrated H Tap: Ht; Voltage Rating:600 V; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 2/0-2 Awg, 3/0-1 Sol, 1/0-3 Acsr; Cond...
Item # 0606231
Mfr: Ilsco
Copper Lay-In Lug, Tin Plated, Conductor Range: 14 - 4 AWG, Type: GBL-DB, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with Copper Conductor Direct Burial.
Item # 0503600
Mfr: Ilsco
Oxide Inhibitor, Application: Provides Air-Tight Seal Around Conductor, Includes: 8 oz Bottle
Item # 0087195
Mfr: Ilsco
Split Bolt Connector, Copper Alloy, Type IK, Conductor Range: 2 Solid - 6 Solid. For use with Copper and Copperweld Conductors.
Item # 0140972
Mfr: Ilsco
Aluminum Compression Sleeve, Wire Size: 4 AWG, Wire Diameter: .248". Dual Rated for Aluminum or Copper Conductors.
Copper Compression Lug, Conductor Size: 1000 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Copper Conductors in Grounding & Bonding Applications.
Item # 0029356
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 5/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0708291
Mfr: Ilsco
Copper Compression Sleeve, Short Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.
Item # 0029337
Mfr: Ilsco
Copper Solderless Lug, Conductor Range: 8 - 2 AWG, Type: SLU, 1-Conductor, 1-Hole Mount. Bolt Size: 17/64". Suitable for use with Copper Stranded Conductor.
Item # 0029340
Mfr: Ilsco
Aluminum Splicer-Reducer, Conductor Range: 14 - 2 AWG, Type: SPA. Suitable for use with either Copper or Aluminum Conductor.
Item # 0064650
Mfr: Ilsco
Split Bolt Connector, Copper Alloy-Bodied, Type SK, Conductor Range: 1 Stranded - 8 Solid. For use with Copper to Copper.
Aluminum Compression Lug, Conductor Size: 1000 MCM, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". For use with Aluminum or Copper Conductors.
Sort by:
Show:

Refine By

Category

More categoriesMore...

Your Selections

Clear
Go

Availability

Manufacturers

More...

Gauge

 

Type

 
More...

Material

 

Color

 

Conductors

 

Diameter

 

Mounting

 

Size

 

Poles

 

VoltsAC

 

Info & Services

Catalogs