To Our Valued Customers: COVID-19 Update

Ilsco SE-050-3Y1X-A

Sort by:
Show:
103,808 Products
System-Split 120/240V 50/60Hz, Surge Current: 50kA, Short Circuit Current Rating (SCCR): 200kA, 3/4" Conduit Size, Mounted Outdoors or Indoors External or Internal to Any Electrica...
Item # 0027375
Mfr: Ilsco
Neutral Bar Adapter, Connects a 2/0-14 conductor to a Neutral Bar, Aluminum, Electro-Tin Plated
Item # 0795313
Mfr: Ilsco
Ilsco; Clearchoice; Serrated H Tap: Ht; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 4/0-3/0 Awg & Acsr; Voltage Rating:600 V; Conductor Range Ta...
Item # 0918308
Mfr: Ilsco
Ilsco; Clearchoice; Serrated H Tap: Ht; Voltage Rating:600 V; Application:tap Connector; Conductor Range (main/primary):conductor Range Main: 2/0-2 Awg, 3/0-1 Sol, 1/0-3 Acsr; Cond...
Item # 0320772
Mfr: Ilsco
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 10 AWG (Solid) - 2 AWG (Stranded).
System-Split 120/240V 50/60Hz, Surge Current:50kA, Short Circuit Current Rating (SCCR): 200kA, 3/4" Conduit Size, Advanced UL 1283 Rated Electrical Noise Filter, Mounted Outdoors ...
Item # 0606231
Mfr: Ilsco
Copper Lay-In Lug, Tin Plated, Conductor Range: 14 - 4 AWG, Type: GBL-DB, 1-Conductor, 1-Hole Mount. Screw Type: Slot. Suitable for use with Copper Conductor Direct Burial.
Item # 0151920
Mfr: Midwest
60 Amps, Non-Fusible Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Metallic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.
Bonded Splice, For XR100 Series Rail. The BOSS™ (Bonded Structural Splice) provides a strong, bonded connection for XR Rails. No assembly, tools, or hardware required. The built-i...
Item # 0208915
Mfr: Eaton
Air Conditioning Disconnect, Pullout, Non-Fused, 60 AMP, 2-Pole, 120/240 VAC, Metallic, Galvanized Steel Enclosure, NEMA 3R. Enclosure Dims: H: 8.70", W: 5.40", D: 3.15".
$53.49 EA
Usually ships in 2-4 days
Co Wide: 2840
in Cart
Item # 0029131
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 6 AWG - 250 MCM, Type: AU, 2-Conductor, 1-Hole Mount. Bolt Size: 3/8". Suitable for use with either Copper or Aluminum Conductor.
Item # 0029363
Mfr: Ilsco
Aluminum Solderless Lug, Conductor Range: 14 - 4 AWG, Type: TA, 1-Conductor, 1-Hole Mount. Bolt Size: 1/4". Suitable for use with either Copper or Aluminum Conductor.
Item # 0708318
Mfr: Ilsco
Surecrimp Copper Compression Lug, Conductor Size 3, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Item # 0041026
Mfr: Midwest
60 Amps, Disconnect Switch, 240V AC, 1-Phase, NEMA 3R, Surface Mount, Plastic Enclosure. Non-Automatic Disconnect Switch. Circuit Protection: Pullout.
$44.10 EA
Usually ships in 2-4 days
Co Wide: 14
in Cart
Item # 0503600
Mfr: Ilsco
Oxide Inhibitor, Application: Provides Air-Tight Seal Around Conductor, Includes: 8 oz Bottle
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Color

 
More...

Type

 
More...

Material

 
More...

Standards

 

Gauge

 

VoltsAC

 

IP/NEMA Rating

 

Mounting

 

Wattage

 

Amps