Entrelec 1SNL316010R0000

Sort by:
Show:
6,474 Products
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Yellow. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Assembled Jumper Bar with IP20 Protection. 10 Pole. 41 Amp. Type: BJMI8. Used with 6 mm Blocks.
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SF. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M10/10.P. Color: V2 Green/Yellow. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Assembled Jumper Bar without IP20 Protection. 3 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Assembled Jumper Bar with IP20 Protection. 10 Pole. 32 Amp. Type: BJMI6D. Used with 4 mm Blocks.
Comb-Type Jumper Bar. 10 Pole. 35 Amp. Type: PC81. Used with Terminal Block Type: 4/8.S.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: White. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Orange. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Assembled Jumper Bar without IP20 Protection. 10 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: 4/6.P. Color: V2 Green/Yellow. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

Type

 
More...

Color

 

Material

 

Family/Series

Mounting

 

Gauge

 

Amps

 

Poles

 

NEMAConfiguration

 

VoltsAC

 

Info & Services

Catalogs