Entrelec 0160 496.26

Sort by:
Show:
7,506 Products
Explosive Area Terminal Block. Compression Clamp. Type: DR 4/6.P. Color: Green & Yellow. 300V/10A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 18 - 12 AWG. Explosive Area Ter...
Three Level Sensor Terminal Block. Screw Clamp. Type: DR 2,5/6.D. Color: Gray. 300V/26A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 20 - 12 AWG. Application: Three Level B...
Assembled Jumper Bar with IP20 Protection. 10 Pole. 41 Amp. Type: BJMI8. Used with 6 mm Blocks.
Ground Terminal Block with Rail Contact. Screw Clamp. Type: M10/10.P. Color: V2 Green/Yellow. Size: 10 mm Block, 10 mm Spacing. DIN 1 - DIN 3. Wire Size: 20 - 6 AWG.
Terminal Block, Feed Through, Screw Clamp, M 4/6, Gray, 600 Volt AC/DC, 30 Amp, 4 mm Block, 6 mm Spacing, DIN 1 - DIN 3, Wire Size: 22 - 10 AWG
Assembled Jumper Bar without IP20 Protection. 10 Pole. 32 Amp. Type: BJM6. Used with 4 mm Blocks.
Vertical Innerconnection. Type: ITV6. For use with Double Deck Terminal Blocks.
$3.83 EA
Usually ships in 2-4 days
Co Wide: 97
in Cart
Feed Through Terminal Block. Screw Clamp. Type: M 6/8. Color: Gray. 600V/50A. Size: 6 mm Block, 8 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 8 AWG.
Feed Through Terminal Block. Screw Clamp. Type: M 4/6. Color: Yellow. 600V/30A. Size: 4 mm Block, 6 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
End Stop. Type: BADL. Color: Gray. Thickness: 9 mm. Mounts on DIN 3. For use with Insulation Displacement Terminal Blocks.
Snap-On End Section. Type: FEM13U. Color: Black. Thickness: 1,5 mm. Used with Terminal Block Type: ML 10/13.SF, ML 10/13.SN and MU 10/13.SF.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Fuse Holder Terminal Block. Compression Clamp. Type: ML 10/13.SF. Color: Black. 600V/25A. Size: 10 mm Block, 13 mm Spacing. DIN 1 - DIN 3. Wire Size: 22 - 10 AWG.
Feed Through Terminal Block. Triple - Deck. Screw Clamp. Type: D 4/6.T3. Color: Gray. 300V/20A. Size: 4 mm Block, 6 mm Spacing. DIN 3. Wire Size: 22 - 12 AWG.
Assembled Jumper Bar without IP20 Protection. 10 Pole. 41 Amp. Type: BJM8. Used with 6 mm Blocks.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 

Material

 

Family/Series

Mounting

 

Amps

 

Gauge

 

Poles

 

NEMAConfiguration

 

Length

 

Info & Services

Catalogs