To Our Valued Customers: COVID-19 Update

Eaton 48-1200-3

Sort by:
Show:
113,973 Products
Pull Slick™ Rope, Diameter: 9/16", Length: 1200', Strength: 39K lbs
1200 Amp Fuse, Time Delay, Brand or Series: Class L, Power-Pro, Interrupting Rating: 200000 Amp AC RMS Symmetrical, 20000 Amp DC, Terminal Type: Bolt Mount, Dimensions: 2 1/2 Diame...
Item # 0074659
Mfr: Eaton
Control Pole Kit. Used with 2 & 3 Pole Switches. 400 - 600 Amp General Duty Safety Switches, 30 - 1200 Amp Heavy Duty Safety Switches, 30 - 800 Amp Double Throw Safety Switches.
Item # 0401594
Mfr: Eaton
Bussed Spacer, 1200 Amp, 4-inch (101.6 mm), Copper. Required when stacks are mounted on right-hand side in EUSERC areas. For use with 1MM, and 3MM Modular Metering Stacks.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/16", Expanded Insulation Diameter: 0.187", Recovered Insulation Diameter: 0.093",...
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Clear, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", ...
(3) 1/0 AWG Conductor and (1) 1/0 AWG Neutral, PE Insulation, ACSR Neutral, Costena, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V.
1200 Amp, 300V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse
Item # 0058586
Mfr: Eaton
3 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. C Curve, 5 - 10X In Current Rating. UL 489.
Heat Shrink, Medium Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 3 AWG, Shrink Ratio: 3:1, Cable Diameter Range: 0.22" - 0.70", Relaxed Tube Length: 48". Pr...
Item # 0063376
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 3/0 AWG - 400 MCM, Shrink Ratio: 3:1, Insulation Diameter Range: 0.50" - 1.50", Relaxed Tube Length:...
Item # 0058594
Mfr: Eaton
3 Amp, 3-Pole, FAZ Series Din Rail Mount Circuit Breaker, 277/480V AC, 48V DC, 10 kAIC. D Curve, 10 - 20X In Current Rating. UL 489.
Item # 0063368
Mfr: 3M
Heat Shrink, Heavy Wall, Cross-Linked Polyolefin Tubing, 1 kV, Conductor Range: 8 AWG - 1/0 AWG, Shrink Ratio: 3:1, Insulation Diameter Range: 0.20" - 0.80", Relaxed Tube Length: 4...
Sort by:
Show:

Refine By

Category

More categoriesMore...

Your Selections

Clear
Go

Availability

Manufacturers

More...

Type

 
More...

Material

 
More...

Color

 

IP/NEMA Rating

 

Diameter

 

VoltsAC

 

Amps

 

Gauge

 

Length

 

Mounting