ConTech Lighting LA-9-B

Sort by:
Show:
145,150 Products
Item # 0151276
Auger, D'VersiBit System, Length: 54", Bit Diameter: 9/16", Shaft Diameter: 3/16", Type: B.
Aluminum Solderless Lug, Conductor Range: 6 AWG - 350 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
Item # 0030986
Mfr: Kindorf
Joiner for Kindorf B-905 Series Channel, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Item # 0048318
Aluminum Solderless Lug, Conductor Range: 2 AWG - 600 MCM, Type: LA, 1-Conductor, 2-Hole Mount. Bolt Size: 9/16". Suitable for use with either Copper or Aluminum Conductor.
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable
Item # 0704641
Insulated Electrical Gloves, Class 0, Length: 11", Color: Black, Size: 9, Voltage Capacity: 1,000V AC, 1,500V DC.
(2) 14 AWG Conductors and (1) 14 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package, Non-Metallic Sheathed Cable
Item # 0881696
Mfr: ABB
9 Motor Current Amp, 25 General Purpose Amp, 3-Pole, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF09 Frame, IEC Contactor with (1) N.O. Auxiliary Contact Block.
Item # 0030990
Mfr: Kindorf
Joiner for Kindorf B-907 Series Channel, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Item # 0636351
Mfr: Eaton
9 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 1 N.O. Auxiliary Contact. 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Item # 0030984
Mfr: Kindorf
Open Angle Connector, 45°, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

More...

Type

 
More...

Color

 
More...

Material

 
More...

VoltsAC

 

Wattage

 

Mounting

 

Light Technology

Family/Series

Diameter

 

Amps

 

Info & Services

Catalogs