To Our Valued Customers: COVID-19 Update

Banner Engineering 12957

Sort by:
Show:
34,367 Products
Banner Engineering Q45 Series: Diffuse, Range: 1.8 M; INPUT: 10-30V DC, Output: Bipolar: 1 NPN; 1 PNP, Quick-Disconnect Connector
Mini-Beam: Infrared 880 nm Glass Fiber Optic, Range: depends on Fiber, Input: 24-240VAC, Output: SPST Solid-State 2-Wire, 2m (6.5 ft) Cable, Banner Part#63005
Banner MQDC1-515 - Sensor Cable, Quick Disconnect, Euro, M12 Straight Receptacle to Free End, 5 m
Banner MQDC1-506 - Sensor Cable, Quick Disconnect, 5-Pin Euro, M12 Straight Receptacle to Free End, 2 m
QM42 Series: Diffuse, Range: 400 mm; Input: 10-30 V DC, Output: SPDT (Complementary) PNP Euro M12 4-pin Integral QD, Banner Part#44336
Photoelectric Sensor, 5 Wire, 6.5 Ft. Cable, Designed to Withstand 1200 psi Washdown; Exceeds Its NEMA 6P and IEC IP67 Rating, Highly Visible Power, Signal (AID™ System 1), and Ou...
EZ-BEAM S18 Series: Fixed Field, Range: 50 mm, Input: 10-30V dc, Output: Complementary PNP, Quick-Disconnect Connector
VALU-BEAM: Emitter, Range: 60 m, Input: 10-250V ac/dc, Output: Not applicable - No outputs, Quick-Disconnect Connector
Q60 Series: Adjustable-Field Laser (Class 2), Range: 200-2000 mm, Input: 10-30V dc, Output: Bipolar: 1 NPN, 1PNP, Euro-Style Quick-Disconnect Connector
Euro-Style Quick Disconnect Cable, 4 Pin, Female Straight Connector. 30' Black PVC Cord.
Sort by:
Show:

Refine By

Category

More categoriesMore...
Go

Availability

Manufacturers

Type

 
More...

Material

 

Color

 

IP/NEMA Rating

 

ProductWidth

 

ProductHeight

 

Length

 

VoltsDC

 

ProductDepth

 

Diameter