ABB TA200DU150

Sort by:
Show:
91,437 Products
3-Phase Supply Voltage, 380-500V AC, NEMA 1 / IP21, Wall Mount Drive, 3-Phase Output, Normal Duty: 200 HP 240A, Heavy Duty: 150 HP 180A, Coated Boards. Frame Size: R8. H: 37.9" W:...
3-Phase Supply Voltage, 380 - 480V AC, NEMA 1, Wall Mount Drive. 3-Phase Output, Normal Duty: 200 Hp. Heavy Duty: 150 Hp. Normal Duty: 245 Amp. Heavy Duty: 192 Amp. Frame Size: R6....
Item # 0806889
Mfr: ABB
200 VA, 1-Phase, 460/230/208, 480/240, 440/220/200V Primary Volts - 115/24, 120/25, 110/23 Secondary Volts. Control Circuit Transformer with Primary and Secondary Fuse Blocks. For ...
Item # 0565074
Mfr: ABB
150 Amp, 3-Pole, 480V AC. Tmax Series T3. IC @ 480V AC: 25 kA. HxWxD: 5.90" x 4.13" x 2.76". ***Must add Line and Load Side Lugs***
Item # 0604725
Mfr: ABB
Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole. UL Fuse Type: Class J. 600V AC. Wire Size: 4 - 300 MCM. For use with 6 mm Shafts and Handles. Does not include ...
Item # 0881749
Mfr: ABB
Abb Af16-40-00-13 Af16 4 Pole Contractor coil Voltage-250v Ac/dc
$106.58 EA
Usually ships in 2-4 days
Co Wide: 11
in Cart
Item # 0795275
Mfr: ABB
Abb Fpba-01-kit Fieldbus profibus Dp Adapter For Use With Acs310 & Acs355 Part # 68469325
Item # 0614969
Mfr: ABB
Non-Fused Disconnect Switch. 200 Amp. Base and DIN Rail Mounted. 3-Pole AC. UL 98. For use with 6 mm Shafts and Handles. Does not include Lug Kit.
Item # 0124225
Mfr: ABB
ABB TF65-53, Thermal Overload Relay, Economic Electromechanical Protection Device For The Main Circuit.
Item # 0075094
Mfr: ABB
ABB BEA26-4 Close Coupler Between Ms116-0.16 -16 Manual Motor Protector And Af26 Through Af38 And Af26z Through Af38z Contactors
Item # 0202495
Mfr: ABB
ABB MS165-25 is a compact and powerful range for motor protection up to 45 kW (400 V) / 80 A in width of 55 mm. They offer a reliable protection for motors in the event of overload...
Item # 0109038
Mfr: ABB
200 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, AF140 Frame, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Sort by:
Show:

Refine By

Category

More categoriesMore...

Your Selections

Clear
Go

Availability

Manufacturers

Type

 
More...

Poles

 

Amps

 

Color

 

Family/Series

VoltsAC

 

Mounting

 

IP/NEMA Rating

 

Material

 

Phase

 

Info & Services

Catalogs