ABB KT6VD-M

Sort by:
Show:
59,261 Products
14 Blade Socket. 6 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays. Also used with the 8 Blade Relays.
Snap-On End Section. Type: FEM6. Color: Gray. Thickness: 2,8 mm. Used with Terminal Block Type: M 2,5/5 except D, M 4/6 except D and G, M 4/6, M 4/6.H and M1, M 1,5/6.HH and ADV, M...
Rail Mounted End Section. Type: FEM61. Color: Gray. Thickness: 3 mm. Used with Terminal Block Type: MA 2,5/5, M 4/6, M 6/8. M 10/10, M 4/6.NT, M 6/8.NT, M 10/10.NT, M 4/6.SNT.
Snap-On End Section. Type: FEM6D. Color: Gray. Thickness: 1 mm. Used with Terminal Block Type: MA 2,5/5.D, M 4/6.D, M 4/6.D2.H, M 1,5/6.D2.HH and M 4/6.D2.M.
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 2 HP. Frame Size: FS2.
General Purpose Relay, 24V DC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Circuit Separator. Type: SCM6. Color: Gray. Thickness: This accessory does not increase the thickness of the block. Used with Terminal Block Type: M 1,5/6.HH and ADV blocks, M 4/6,...
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 1 HP. Frame Size: FS1.
Arc Flash Goat Skin Leather Protector Gloves, Arc Rating: 20.8 cal/cm2, Size: M
Comb-Type Jumper Bar with Isolating Cover. 10 Pole. 35 Amp. Type: PC6. Used with Terminal Block Type: 4/6 - MS 4/6 - M 4/6.H, M 1,5/6.HH - M 4/6.M2 and M 4/6.G.
M-Max Series Adjustable Frequency AC Drive. 3-Phase Supply Voltage, 380 - 480V AC, IP20, Open Style, 3-Phase Output, 480V, 3 HP. Frame Size: FS2.
General Purpose Relay, 120V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
General Purpose Relay, 24V AC Coil, 4PDT, 250V Rated, Contact Rating: 6 Amp. Terminal Style: 14 Blade. CR-M Series. Socket Mountable Interface Relay with LED.
Snap-On End Section. Type: FEM8S. Color: Gray. Thickness: 1,5 mm. Used with Terminal Block Type: M 4/8.SF, M 4/8.SN and M 4/8..
11 Blade Socket. 10 Amp @ 300V, 20 Amp Maximum Load. For use with CR-M Series Relays.
Sort by:
Show:

Refine By

Category

More categoriesMore...

Your Selections

Clear
Go

Availability

Manufacturers

More...

Type

 
More...

Poles

 

Color

 

Material

 

Amps

 

VoltsAC

 

Mounting

 

Family/Series

IP/NEMA Rating

 

InterruptRatingAC

 

Info & Services

Catalogs