The AX™ with Carbide Teeth SAWZALL® Blade 12" 5T | Milwaukee Tool

Extreme Life



Cut More Material

The Ax with Carbide Teeth can cut through these materials and more:

  • Wood
  • Nails
  • Screws
  • Shingles
  • Plaster
  • Durock

FASTER CUTS

With Milwaukee’s patented Nail Guard and Fang Tip combined with it’s 5 TPI design, The Ax with Carbide Teeth is able to cut wood 2X Faster than other blades

Cordless Efficiency

The AX with Carbide Teeth was designed and tested with the best cordless SAWZALLs in mind, and will deliver 25% more cuts per charge

Product Details

The Ax™ with Carbide Teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped recip saw blades on the market.  These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other carbide blades.  The Ax with Carbide Teeth features optimized carbide tipping technology that delivers extreme life.  A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of  residential material.  In addition, The Ax with Carbide Teeth will feature Milwaukee patented features Nail Guard(tm) and Fang Tip(tm).  Nail Guard allows the user to Rip Nails Not Teeth, delivering extreme durability.  The Fang Tip(tm) provides the fastest plunging on any wood cutting blade on the market.  The Ax with Carbide Teeth is optimized for Cordless Recip Saws delivering over 25% more cuts per charge.

Features

  • Carbide Technology + Best Tooth Design = Longest Life
  • Carbide Teeth for 30X Life in Nail-Embedded Wood and Residential Materials
  • 5 TPI for Fast Aggressive Cuts
  • Nail Guard™ allows users to Rip Nails Not Teeth.
  • Fang Tip™ for Fastest Plunging
  • Optimized for Cordless. 25% More Cuts per Charge

Specifications

TPI 5
Length 95.12"
Pack Qty 1 Pack
Material Wood with Nails

Model Options

Item/Cat # TPI Length Material  
48-00-5221 5 6.06" Wood with Nails
48-00-5226 5 9.09" Wood with Nails
48-00-5227 5 95.12" Wood with Nails

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
ShareThis Copy and Paste