List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$1,350  
 
General
Topology Line interactive
Configuration Rackmount / Wallmount
Color Black and silver
Rating (VA/Watts) 1550/1100
 
Diagnostics Full system self-test at power up
Dimensions (H x W x D, inches) 1.7 (1U) x 17.2 x 21.8
Dimensions (H x W x D, mm) 43.2 x 438 x 554
Weight (kg) 19.36
Weight (lbs) 42.7
Warranty 3 years on electronics, 3 years on batteries with registration
Rail Kit Included 4-post rail kit
Remote Emergency Power off (REPO) ROO/RPO: Rear terminal block connector for remote on/off and power off
Contents
(Ships with the following items)
5P UPS
User manual CD
Intelligent Power Software Suite CD
Quick start guide
USB cable
RS-232 serial cable
4-post rail kit
2 IEC-to-IEC jumper cables
Output cable locking system
Input cable locking system
Efficiency up to 98%
 
Electrical Input
Connection
(1) IEC-320-C14
IEC C14
Input Voltage Range 160-294Vac (adjustable to 150-294 Vac)
Nominal Voltage 230Vac (adjustable to 200/208/220/230/240 Vac)
Frequency 50/60 Hz (auto-sensing)
Frequency Range 47–70 Hz (50 Hz system), 56.5–70 Hz (60 Hz system), 40-70 Hz in low-sensitivity mode
 
Electrical Output
Nominal Voltage 230V default (200/208/220/230/240V)
Output Receptacles
(6) IEC-320-C13
IEC C13
On Utility Voltage Regulation 184-256 Vac
On Battery Voltage Regulation -10%, +6% of nominal
Output Frequency 50/60 Hz ±0.1 % (autosensing)
Load Segments Group 1: (1) C13 outlet; Group 2: (1) C13 outlet
view load segments application note
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
Mouseover graph for detailed runtime values
 
Battery Description Sealed, lead-acid; maintenance free
Battery Management ABM technology and temperature-compensated charging method (user selectable), automatic battery test and deep discharge protection
Battery Type Sealed, lead-acid; maintenance free
Battery Replacement Hot-swappable internal batteries
Extended Battery Capability None; See Eaton 5PX UPS for extended runtimes
Start On Battery Allows start of UPS without utility power (First time start must be on AC power)
 
Communications
User Interface LCD graphical display
LEDs Load protected, on battery and fault
Communication Ports RS-232 (RJ45) ports; USB port as standard (HID). 6-foot RS-232 and USB cables included
Communications Card Slots One slot; Network Card-MS is optional
Power Management Software Eaton Intelligent Power Software Suite CD (included)
 
Environmental & Standards
RoHS Compliance Yes
Heat Dissipation (BTU) Line: 113, Battery 714
Audible Noise <45 dB at 1 meter
Operating Temperature 0 to 40°C (32°F to 104°F)
Performance - Safety - EMC UL 1778, UL497A
Safety markings cULus, CE
EMC Markings IEC 62040-2 C1-C2 / EN 55024 / CISPR22 Class B / FCC part 15 Class B
Storage Temperature -15°C – 40°C (5°F – 104°F)
Relative Humidity 0–90% non-condensing
Altitude Up to 10,000 ft (3000m) without de-rating
   

Options

Services
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
PredictPulse remote monitoring per year
XXXXNEXX-6009UC$243
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-5: 5-year-total warranty (UPS) for new product purchase
5SW5Y-1750UC$182
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Environmental Monitoring Probe
Allows remote monitoring of temperature, humidity and two other contact devices (requires Network Card-MS)
116750224-001$220
Network Card-MS
Provides real time monitoring and control across UPSs in your network
Network-MS$289
Relay Card- MS
Enables automatic shutdown and network monitoring of a UPS system
Relay-MS$100
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree
Mounting Hardware
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
2-post rail kit
2-post rail kit for 5P 1U models
RK2PA$109
Racks and Enclosures
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Eaton S-Series Enclosure
Eaton S-Series Enclosures support a broad range of rack accessories, as well as power distribution, management and protection products, to provide a proven platform that you can depend on to support your critical IT operations. Available in 42U and 48U heights.

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top