Datasheet - E-PKZ0-GR

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Insulated enclosure, flush mounting, rotary handle red yellow, IP55_x
Part no.  E-PKZ0-GR
Catalog No.  072908
 
 

Delivery program
Product range
    Accessories
Subrange
    Installation enclosures
Accessories
    Insulated enclosures for PKZ
 
    with red-yellow rotary knob, for use as EMERGENCY STOP switch in accordance with EN 60204
Degree of Protection
    Front IP55
For use with
    PKZM0-…
+NHI or U or A
+NHI-E
+L-PKZ0 (2 off)
Notes 

Integrated terminal for PE(N) connection.

Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 508; CSA-C22.2 No. 14; IEC60947-4-1; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     165628
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Degree of Protection     IEC: Front IP55, UL/CSA Type: 1, 12, 3R
Dimensions
Insulated enclosures for flush mounting
E-PKZ0-G… + SVB-PKZ0-E
E-PKZ0, E-PKZ0-G…
Mounting aperture E-PKZ0…