Datasheet - FAZ-C6/2

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Miniature circuit breaker (MCB), 6A, 2p, C-Char, AC
Part no.  FAZ-C6/2
Catalog No.  278754
Eaton Catalog No.  FAZ-C6/2
 
Similar to illustration
 

Delivery program
Basic function
    Miniature circuit-breakers
Number of poles
    2 pole
Tripping characteristic
    C
Application
    Switchgear for industrial and advanced commercial applications
Rated current
In A 6
Rated switching capacity acc. to IEC/EN 60947-2
  kA 15
Product range
    FAZ
Technical data
Electrical
Standards
    IEC/EN 60947-2
IEC/EN 60898
Rated operational voltage
Ue V  
 
Ue V AC 240/415
 
  V DC 60 (per pole)
Rated switching capacity acc. to IEC/EN 60947-2
  kA 15
Operational switching capacity
  kA 7.5
Characteristic
    B, C, D
Max. back-up fuse
  A gL/gG 125
Selectivity Class
    3
Lifespan
Operations   > 10000
Direction of incoming supply
    as required
Mechanical
Standard front dimension
  mm 45
Enclosure height
  mm 80
Terminal protection
    Finger and back-of-hand proof to BGV A2
Mounting width per pole
  mm 17.5
Mounting
    IEC/EN 60715 top-hat rail
Degree of Protection
    IP20, IP40 (when fitted)
Terminals top and bottom
    Twin-purpose terminals
Terminal capacities
  mm2  
 
  mm2 1 x 25
 
  mm2 2 x 10
Thickness of busbar material
  mm 0.8 … 2
Mounting position
    As required
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-2; IEC/EN 60898; UL 1077; CSA-C22.2 No. 235; CE marking
UL File No.     E177451
UL Category Control No.     QVNU2, QVNU8
CSA File No.     204453
CSA Class No.     3215-30
North America Certification     UL recognized, CSA certified
Conditions of Acceptability     Supplementary Protector only
Suitable for     Branch Circuits; not as BCPD
Current Limiting Circuit-Breaker     No
Max. Voltage Rating     480Y/277 VAC; 96 VDC
Degree of Protection     IEC: IP20; UL/CSA Type: -
Characteristics
Let-through energy I2t
According to IEC/EN 60898
Tripping characteristic at 30 °C:
B, C, D to IEC/EN 60898
Dimensions