Datasheet - DILM40(415V50HZ,480V60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 3p, 18.5kW/400V/AC3
Part no.  DILM40(415V50HZ,480V60HZ)
Catalog No.  277769
Eaton Catalog No.  XTCE040D00C
 

Delivery program
Product range
    Contactors
Application
    Contactors for Motors
Subrange
    Contactors up to 170 A, 3 pole
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
AC-4: Normal AC induction motors: starting, plugging, reversing, inching
 
   
Notes
    Also suitable for motors with efficiency class IE3.
IE3-ready devices are identified by the logo on their packaging.
Connection technique
    Screw terminals
Number of poles
    3 pole
Rated operational current
     
AC-3
     
380 V 400 V
Ie A 40
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 60
enclosed
Ith A 45
Conventional free air thermal current, 1 pole
     
open
Ith A 125
enclosed
Ith A 112
Max. rating for three-phase motors, 50 - 60 Hz
     
AC-3
     
220 V 230 V
P kW 12.5
380 V 400 V
P kW 18.5
660 V 690 V
P kW 23
AC-4
     
220 V 230 V
P kW 5
380 V 400 V
P kW 9
660 V 690 V
P kW 12
Contact sequence
   
Instructions
    Contacts to EN 50 012.
Can be combined with auxiliary contact
    DILM150-XHI(V)..
DILM1000-XHI(V)..
Voltage AC/DC
    AC operation
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 10
DC operated
Operations x 106 10
Operating frequency, mechanical
     
AC operated
Operations/h   5000
DC operated
Operations/h   5000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +60
Enclosed
  °C - 25 - 40
Storage
  °C - 40 - 80
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 10
Auxiliary contacts
     
N/O contact
  g 7
N/C contact
  g 5
Mechanical shock resistance (IEC/EN 60068-2-27) when tabletop-mounted
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 10
Auxiliary contacts
     
N/O contact
  g 7
N/C contact
  g 5
Degree of Protection
    IP00
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
     
AC operated
  kg 0.9
DC operated
  kg 1.1
Terminal capacity main cable
     
Solid
  mm2 1 x (0.75 - 16)
2 x (0.75 - 16)
Flexible with ferrule
  mm2 1 x (0.75 - 35)
2 x (0.75 - 25)
Stranded
  mm2 1 x (16 - 50)
2 x (16 - 35)
Solid or stranded
  AWG 12 - 2
Flat conductor
Lamellenzahl x Breite x Dicke mm 2 x (6 x 9 x 0.8)
Main cable connection screw/bolt
    M6
Tightening torque
  Nm 3.3
Terminal capacity control circuit cables
     
Solid
  mm2 1 x (0.75 - 4)
2 x (0.75 - 4)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Solid or stranded
  AWG 18 - 14
Control circuit cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Tool
     
Main cable
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Control circuit cables
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 8000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 690
Safe isolation to EN 61140
     
between coil and contacts
  V AC 440
between the contacts
  V AC 440
Making capacity (p.f. to IEC/EN 60947)
     
 
Up to 690 V A 560
Breaking capacity
     
220 V 230 V
  A 400
380 V 400 V
  A 400
500 V
  A 400
660 V 690 V
  A 250
Short-circuit rating
     
Short-circuit protection maximum fuse
     
Type “2” coordination
     
400 V
gG/gL 500 V A 63
690 V
gG/gL 690 V A 50
Type “1” coordination
     
400 V
gG/gL 500 V A 125
690 V
gG/gL 690 V A 80
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 60
at 50 °C
Ith =Ie A 57
at 55 °C
Ith =Ie A 55
at 60 °C
Ith =Ie A 50
enclosed
Ith A 45
Conventional free air thermal current, 1 pole
     
open
Ith A 125
enclosed
Ith A 112
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 40
240 V
Ie A 40
380 V 400 V
Ie A 40
415 V
Ie A 40
440V
Ie A 40
500 V
Ie A 40
660 V 690 V
Ie A 25
380 V 400 V
Ie A 40
Motor rating
P kWh  
220 V 230 V
P kW 12.5
240V
P kW 13.5
380 V 400 V
P kW 18.5
415 V
P kW 24
440 V
P kW 25
500 V
P kW 28
660 V 690 V
P kW 23
AC-4
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 18
240 V
Ie A 18
380 V 400 V
Ie A 18
415 V
Ie A 18
440 V
Ie A 18
500 V
Ie A 18
660 V 690 V
Ie A 14
Motor rating
P kWh  
220 V 230 V
P kW 5
240 V
P kW 5.5
380 V 400 V
P kW 9
415 V
P kW 9.5
440 V
P kW 10
500 V
P kW 11
660 V 690 V
P kW 12
DC
Rated operational current, open
     
DC-1
     
60 V
Ie A 50
110 V
Ie A 50
220 V
Ie A 45
440 V
Ie A 2.9
DC-3
     
60 V
Ie A 50
110 V
Ie A 50
220 V
Ie A 25
440 V
Ie A 0.6
DC-5
     
60 V
Ie A 50
110 V
Ie A 50
220 V
Ie A 25
440 V
Ie A 0.6
Current heat loss
3-polig, bei Ith (60°)
  W 12.3
Current heat loss at Ie to AC-3/400 V
  W 6.6
Impedance per pole
  mΩ 1.9
Magnet systems
Voltage tolerance
     
AC operated
Pick-up x Uc 0.8 - 1.1
Drop-out voltage AC operated
Drop-out x Uc 0.3 - 0.6
DC operated
Pick-up x Uc 0.7 - 1.2
DC operated
Drop-out x Uc 0.15 - 0.6
Notes
    at least smoothed two-phase bridge rectifier or three-phase rectifier
Power consumption of the coil in a cold state and 1.0 x Uc
     
50 Hz
Pick-up VA 149
50 Hz
Sealing VA 16
50 Hz
Sealing W 4.3
60 Hz
Pick-up VA 178
60 Hz
Sealing VA 19
60 Hz
Sealing W 5.3
50/60 Hz
Pick-up VA 168
154
50/60 Hz
Sealing VA 22
14
50/60 Hz
Sealing W 5.3
4.3
DC operated
Pick-up W 24
DC operated
Sealing W 0.5
Duty factor
  % DF 100
Changeover time at 100 % UC (recommended value)
     
Main contacts
     
AC operated
     
Closing delay
  ms 12 - 18
Opening delay
  ms 8 - 13
DC operated
  ms  
Closing delay
  ms 54
Opening delay
  ms 24
Arcing time
  ms 10
Lifespan, mechanical; Coil 50/60 Hz
  x 106 Mechanical lifespan at 50 Hz approx. 30% lower than under “Technical data, general”
Electromagnetic compatibility (EMC)
Emitted interference
    to EN 60947-1
Interference immunity
    to EN 60947-1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Characteristics
1: Overload relay
2: Suppressor
3: Auxiliary contact modules
on the side: 2 x DILM1000-XHI(V)11-SI; surface mounting: 1 x DILM150-XHIA11
on the side: 2 x DILM1000-XHI(V)11-SA; surface mounting: 1 x DILM150-XHI (2 pole)
on the side: 1 x DILM1000-XHI(V)11-SI; surface mounting: 1 x DILM150-XHIA22
on the side: 1 x DILM1000-XHI(V)11-SA; surface mounting: 1 x DILM150-XHI (4 pole)
Squirrel-cage motor
Operating characteristics
Starting:from rest
Stopping:after attaining full running speed
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 1 x rated motor current
Utilization category
100 % AC-3
Typical applications
Compressors
Lifts
Mixers
Pumps
Escalators
Agitators
Fans
Conveyor belts
Centrifuges
Hinged flaps
Bucket-elevators
Air conditioning system
General drives in manufacturing and processing machines
Extreme switching duty
Squirrel-cage motor
Operating characteristics
Inching, plugging, reversing
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 6 x rated motor current
Utilization category
100 % AC-4
Typical applications
Printing presses
Wire-drawing machines
Centrifuges
Special drives for manufacturing and processing machines
Switching conditions for non-motor consumers, 3 pole, 4 pole
Operating characteristics
Non inductive and slightly inductive loads
Electrical characteristics
Switch on: 1 x rated operational current
Switch off: 1 x rated operational current
Utilization category
100 % AC-1
Typical examples of application
Electric heat
Dimensions
Contactor with auxiliary contact module
Lateral clearance to earthed parts: 6 mm
DILM40…DILM72
DILMC40…DILMC65
DILMF40…DILMF65