Datasheet - P1-25/V/SVB

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Main switch, 3 pole, 25 A, Emergency-Stop function, Lockable in the 0 (Off) position, rear mounting
Part no.  P1-25/V/SVB
Catalog No.  055335
 
 

Delivery program
Product range
    Main switch
maintenance switch
Repair switch
Part group reference
    P1
Stop Function
    Emergency switching off function
 
    With red rotary handle and yellow locking ring
Information about equipment supplied
    Auxiliary contact or neutral conductor fitted by user.
Number of poles
    3 pole
Auxiliary contacts
     
 
  N/O 0
 
  N/C 0
Locking facility
    Lockable in the 0 (Off) position
Degree of Protection
    Front IP65
Design
    rear mounting
 
   
Contact sequence
   
Function
   
Motor rating AC-23A, 50 - 60 Hz
     
400 V
P kW 11
Rated uninterrupted current
Iu A 25
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, IEC/EN 60204, CSA, UL
Switch-disconnector according to IEC/EN 60947-3
NEMA12
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +50
Enclosed
  °C -25 - +40
Overvoltage category/pollution degree
    III/3
Rated impulse withstand voltage
Uimp V AC 6000
Mechanical shock resistance
  g 15
Mounting position
    As required
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Contacts
Mechanical variables
     
Number of poles
    3 pole
Auxiliary contacts
     
 
  N/O 0
 
  N/C 0
Electrical characteristics
     
Rated operational voltage
Ue V AC 690
Rated uninterrupted current
Iu A 25
Note on rated uninterrupted current !u
    Rated uninterrupted current Iu is specified for max. cross-section.
Load rating with intermittent operation, class 12
     
AB 25 % DF
  x Ie 2
AB 40 % DF
  x Ie 1.6
AB 60 % DF
  x Ie 1.3
Short-circuit rating
     
Fuse
  A gG/gL 25
Rated short-time withstand current (1 s current)
Icw Arms 640
Note on rated short-time withstand current lcw
    Current for a time of 1 second
Rated conditional short-circuit current
Iq kA 50
Switching capacity
cos ϕ rated making capacity as per IEC 60947-3
  A 240
Rated breaking capacity cos ϕ to IEC 60947-3
  A  
230 V
  A 190
400/415 V
  A 150
500 V
  A 170
690 V
  A 150
Safe isolation to EN 61140
     
between the contacts
  V AC 440
Current heat loss per contact at Ie
  W 1.1
Lifespan, mechanical
Operations x 106 > 0.3
Maximum operating frequency
Operations/h   1200
AC
     
AC-3
     
Rating, motor load switch
P kW  
220 V 230 V
P kW 5.5
400 V 415 V
P kW 7.5
500 V
P kW 7.5
690 V
P kW 7.5
Rated operational current motor load switch
     
230 V
Ie A 19.6
400V 415 V
Ie A 15.2
500 V
Ie A 12.1
690 V
Ie A 8.8
AC-21A
     
Rated operational current switch
     
440 V
Ie A 25
AC-23A
     
Motor rating AC-23A, 50 - 60 Hz
P kW  
230 V
P kW 5.5
400 V 415 V
P kW 11
500 V
P kW 11
690 V
P kW 11
Rated operational current motor load switch
     
230 V
Ie A 25
400 V 415 V
Ie A 25
500 V
Ie A 17.4
690 V
Ie A 12.6
DC
     
DC-1, Load-break switches L/R = 1 ms
     
Rated operational current
Ie A 25
Voltage per contact pair in series
  V 60
DC-23A, motor load switch L/R = 15 ms
     
24 V
     
Rated operational current
Ie A 25
Contacts
  Quantity 1
48 V
     
Rated operational current
Ie A 25
Contacts
  Quantity 2
60 V
     
Rated operational current
Ie A 25
Contacts
  Quantity 2
120 V
     
Rated operational current
Ie A 12
Contacts
  Quantity 3
Control circuit reliability at 24 V DC, 10 mA
Fault probability HF < 10 -5, < 1 fault in 100000 operations
Terminal capacities
Solid or stranded
  mm2 1 x (1,5 - 6)
2 x (1,5 - 6)
Flexible with ferrules to DIN 46228
  mm2 1 x (1 - 4)
2 x (1 - 4)
Terminal screw
    M4
Max. tightening torque
  Nm 1.6
Technical safety parameters:
Notes
    B10d values as per EN ISO 13849-1, table C1
Rating data for approved types
Contacts
     
Rated operational voltage
Ue V AC 600
Rated uninterrupted current max.
     
Main conducting paths
     
General use
  A 20
Auxiliary contacts
     
General Use
IU A 10
Pilot Duty
    A 600
P 600
Switching capacity
     
Maximum motor rating
     
Single-phase
     
120 V AC
  HP 1
200 V AC
  HP 2
240 V AC
  HP 3
Three-phase
     
200 V AC
  HP 3
240 V AC
  HP 5
480 V AC
  HP 10
600 V AC
  HP 15
Short Circuit Current Rating
  SCCR  
Basic Rating
  kA 5
max. Fuse
  A 110
High fault rating
  kA 10
max. Fuse
  A 50, Class J
Terminal capacity
     
Solid or flexible conductor with ferrule
  AWG 14 - 8
Terminal screw
    M4
Tightening torque
  lb-in 14.1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 60947-4-1;CSA - C22.2 No. 60947-4-1-14; CSA-C22.2 No. 94; IEC/EN 60947-3; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     12528
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Suitable for     Branch circuits, suitable as motor disconnect
Degree of Protection     IEC: IP65; UL/CSA Type 1, 12
Dimensions
Shaft and interlock extension with ZAV-T0 + ZVV-T0 possible, max. 4 x 25 = 100 mm
ZFS-... Label mount not included as standard
Drilling dimensions base
Drilling dimensions door
3 padlocks