Datasheet - FAK-S

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Hoausing cover grey, button, black
Part no.  FAK-S
Catalog No.  095540
Eaton Catalog No.  FAK-S
 

Delivery program
Product range
    Accessories
Function
    momentary
Colour
     
Button
    Black
enclosure top
    gray
Connection to SmartWire-DT
    no
Technical data
General
 
     
Degree of protection, IEC/EN 60529
    IP67, IP69K
Ambient temperature
     
Open
  °C -25 - +40
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Degree of Protection     UL/CSA Type 3R, 4X, 12, 13
Dimensions
3 x M20 (PG 13.5) lateral
1 x M16 in base