Datasheet - PKZM0-1,6-T

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Transformer-protective circuit-breaker, 3p, Ir=1-1.6A, screw connection
Part no.  PKZM0-1,6-T
Catalog No.  088912
Eaton Catalog No.  XTPT1P6BC1NL
 

Delivery program
Product range
    PKZM0...T transformer-protective circuit-breakers up to 25 A
Basic function
    Transformer protection
 
   
Notes
    Also suitable for motors with efficiency class IE3.
IE3-ready devices are identified by the logo on their packaging.
Connection technique
    Screw terminals
Contact sequence
   
Setting range
     
Overload releases
Ir A 1 - 1.6
Notes 
For the protection of transformers with a high inrush current
can be snap-fitted to IEC/EN 60715 top-hat rail with 7.,5 or 15 mm height
Phase failure sensitivity to IEC/EN 60947-4-1, VDE 0660 part 102.
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Specially designed for North America     No
Characteristics
Motor-protective circuit-breaker tripping characteristic (high-capacity) compact starter, PKZM0-…T (not for PKM0-…), PKZM01
Let-through current
Let-through energy
Dimensions
Motor-protective circuit-breaker with standard auxiliary contact
PKZM0-…(+NHI-E-…-PKZ0)
PKZM0-…-T(+NHI-E-…-PKZ0)
PKM0-…(+NHI-E-…-PKZ0)
Motor-protective circuit-breakers with lockable rotary handles
PKZM0-…+AK-PKZ0
Motor-protective circuit-breakers with early-make auxiliary contacts
PKZM0-…+VHI-…-PKZ0