Datasheet - DILM500-S/22(110-120V50/60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 3p+2N/O+2N/C, 250kW/400V/AC3
Part no.  DILM500-S/22(110-120V50/60HZ)
Catalog No.  274198
Eaton Catalog No.  XTCS500M22A
 

Delivery program
Product range
    Contactors
Application
    Contactors for Motors
Subrange
    Standard devices greater than 170 A
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
AC-4: Normal AC induction motors: starting, plugging, reversing, inching
Connection technique
    Screw connection
Rated operational current
     
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 800
enclosed
Ith A 600
Conventional free air thermal current, 1 pole
     
open
Ith A 1625
enclosed
Ith A 1500
Max. rating for three-phase motors, 50 - 60 Hz
     
AC-3
     
220 V 230 V
P kW 155
380 V 400 V
P kW 250
660 V 690 V
P kW 315
1000 V
P kW 132
AC-4
     
220 V 230 V
P kW 112
380 V 400 V
P kW 200
660 V 690 V
P kW 250
1000 V
P kW 132
Contact sequence
   
Can be combined with auxiliary contact
    DILM820-XHI…
Actuating voltage
    110 - 120 V 50/60 Hz
Voltage AC/DC
    AC operation
Contacts
     
N/O = Normally open
    2 N/O
N/C = Normally closed
    2 NC
Auxiliary contacts
     
possible variants at auxiliary contact module fitting options
    on the side: 2 x DILM820-XHI11(V)-SI; 2 x DILM820-XHI11-SA
Side mounting auxiliary contacts
   
Instructions
    integrated suppressor circuit in actuating electronics
660 V, 690 V or 1000 V: not directly reversing
Notes 
DILM…-S power contactors are actuated traditionally
 
Stopping in the event of an emergency (emergency switching off)
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 7
DC operated
Operations x 106 7
Operating frequency, mechanical
     
AC operated
Operations/h   2000
DC operated
Operations/h   2000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -40 - +60
Enclosed
  °C - 40 - + 40
Storage
  °C - 40 - + 80
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 10
Auxiliary contacts
     
N/O contact
  g 10
N/C contact
  g 8
Degree of Protection
    IP00
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof with terminal shroud or terminal block
Weight
     
AC operated
  kg 8.58
DC operated
  kg 8.58
Weight
  kg 8.58
Terminal capacity main cable
     
Flexible with cable lug
  mm2 50 - 240
Stranded with cable lug
  mm2 70 - 240
Solid or stranded
  AWG 2/0 - 500 MCM
Flat conductor
Lamellenzahl x Breite x Dicke mm Fixing with flat cable terminal or cable terminal blocks
See terminal capacity for cable terminal blocks
Busbar
Width mm 30
Main cable connection screw/bolt
    M10
Tightening torque
  Nm 24
Terminal capacity control circuit cables
     
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Solid or stranded
  AWG 2 x (18 - 12)
Control circuit cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Tool
     
Main cable
     
Width across flats
  mm 16
Control circuit cables
     
Pozidriv screwdriver
  Size 2
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 8000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 1000
Rated operational voltage
Ue V AC 1000
Safe isolation to EN 61140
     
between coil and contacts
  V AC 500
between the contacts
  V AC 500
Making capacity (p.f. to IEC/EN 60947)
  A 5500
Breaking capacity
     
220 V 230 V
  A 5000
380 V 400 V
  A 5000
500 V
  A 5000
660 V 690 V
  A 5000
1000 V
  A 950
Component lifespan
     
 
    AC1: See → Engineering, characteristic curves
AC3: See → Engineering, characteristic curves
AC4: See → Engineering, characteristic curves
Short-circuit rating
     
Short-circuit protection maximum fuse
     
Type “2” coordination
     
400 V
gG/gL 500 V A 500
690 V
gG/gL 690 V A 500
1000 V
gG/gL 1000 V A 200
Type “1” coordination
     
400 V
gG/gL 500 V A 630
690 V
gG/gL 690 V A 630
1000 V
gG/gL 1000 V A 250
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 800
at 50 °C
Ith =Ie A 715
at 55 °C
Ith =Ie A 682
at 60 °C
Ith =Ie A 650
enclosed
Ith A 600
Notes
    At maximum permissible ambient air temperature.
Conventional free air thermal current, 1 pole
     
Note
    at maximum permissible ambient air temperature
open
Ith A 1625
enclosed
Ith A 1500
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 500
240 V
Ie A 500
415 V
Ie A 500
440V
Ie A 500
500 V
Ie A 500
660 V 690 V
Ie A 325
1000 V
Ie A 95
Motor rating
P kWh  
220 V 230 V
P kW 155
240V
P kW 170
380 V 400 V
P kW 250
415 V
P kW 300
440 V
P kW 250
500 V
P kW 360
660 V 690 V
P kW 315
1000 V
P kW 132
AC-4
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 360
240 V
Ie A 360
380 V 400 V
Ie A 360
415 V
Ie A 360
440 V
Ie A 360
500 V
Ie A 360
660 V 690 V
Ie A 260
1000 V
Ie A 95
Motor rating
P kWh  
220 V 230 V
P kW 112
240 V
P kW 122
380 V 400 V
P kW 200
415 V
P kW 216
440 V
P kW 229
500 V
P kW 260
660 V 690 V
P kW 250
1000 V
P kW 132
Condensor operation
Individual compensation, rated operational current Ie of three-phase capacitors
     
Open
     
up to 525 V
  A 307
690 V
  A 177
Max. inrush current peak
  x Ie 30
Component lifespan
Operations x 106 0.1
Max. operating frequency
  Ops/h 200
DC
Rated operational current, open
     
DC-1
     
Notes
    see DILDC300/DILDC600 or on request
Current heat loss
3-polig, bei Ith (60°)
  W 113
Current heat loss at Ie to AC-3/400 V
  W 58
Magnet systems
Voltage tolerance
     
US
    110 - 120 V 50/60 Hz
AC operated
Pick-up x US 0.85 x Uc min - 1.1 x Uc max
AC operated
Drop-out x US 0.2 x Uc min - 0.4 x Uc max
Power consumption of the coil in a cold state and 1.0 x Uc
     
Note on power consumption
    uk 10%
Pull-in power
Pick-up VA 715
Pull-in power
Pick-up W 645
Sealing power
Sealing VA 5.5
Sealing power
Sealing W 4.6
Duty factor
  % DF 100
Changeover time at 100 % UC (recommended value)
     
Main contacts
     
Closing delay
  ms 55
Opening delay
  ms 50
Behaviour in marginal and transitional conditions
     
Sealing
     
Voltage interruptions
     
(0 … 0.2 x Uc min) 10 ms
    Time is bridged successfully
(0 … 0.2 x Uc min) > 10 ms
    Drop-out of the contactor
Voltage drops
     
(0.2 … 0.6 x Uc min) 12 ms
    Time is bridged successfully
(0.2 … 0.6 x Uc min) > 12 ms
    Drop-out of the contactor
(0.6 … 0.7 x Uc min)
    Contactor remains switched on
Excess voltage
     
(1.15 … 1.3 x Uc max)
    Contactor remains switched on
Pick-up phase
     
(0 … 0.7 x Uc min)
    Contactor does not switch on
(0.7 x Uc min … 1.15 x Uc max)
    Contactor switches on with certainty
Admissible transitional contact resistance (of the external control circuit device when actuating A11)
  mΩ 500
Electromagnetic compatibility (EMC)
Electromagnetic compatibility
    This product is designed for operation in industrial environments (environment 2). The use in residential environments (environment 1) could cause electrical interference so that addition suppression must be planned.
Rating data for approved types
Switching capacity
     
Maximum motor rating
     
Three-phase
     
200 V
208 V
  HP 150
230 V
240 V
  HP 200
460 V
480 V
  HP 400
575 V
600 V
  HP 500
Single-phase
     
230 V
240 V
  HP 200
General use
  A 550
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 15
DC
  V 250
DC
  A 1
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 30
max. Fuse
  A 800
max. CB
  A 600
480 V High Fault
     
SCCR (fuse)
  kA 30/100
max. Fuse
  A 800/600 Class J
SCCR (CB)
  kA 100
max. CB
  A 600
600 V High Fault
     
SCCR (fuse)
  kA 30/100
max. Fuse
  A 800/600 Class J
SCCR (CB)
  kA 30
max. CB
  A 600
Special Purpose Ratings
     
Definite Purpose Ratings (100,000 cycles acc. to UL 1995)
     
LRA 480V 60Hz 3phase
  A 3900
FLA 480V 60Hz 3phase
  A 635
LRA 600V 60Hz 3phase
  A 3120
FLA 600V 60Hz 3phase
  A 520
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 60947-4-1; CSA - C22.2 No. 60947-4-1-14; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
on the side: 2 x DILM820-XHI11(V)-SI; 2 x DILM820-XHI11-SA
Normal switching duty
Normal AC induction motor
Operating characteristics
Switch on: from stop
Switch off: during run
Electrical characteristics:
Switch on: up to 6 x Rated motor current
Switch off: up to 1 x Rated motor current
Utility category
100 % AC-3
Typical Applications
Compressors
Lifts
Mixers
Pumps
Escalators
Agitators
fan
Conveyor belts
Centrifuges
Hinged flaps
Bucket-elevator
Air-conditioning systems
General drives for manufacturing and processing machines
Extreme switching duty
Squirrel-cage motor
Operating characteristics
Inching, plugging, reversing
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 6 x rated motor current
Utilization category
100 % AC-4
Typical applications
Printing presses
Wire-drawing machines
Centrifuges
Special drives for manufacturing and processing machines
Switching conditions for 3 pole, non-motor loads
Operating characteristics
Non inductive and slightly inductive loads
Electrical characteristics
Switch on: 1 x rated operational current
Switch off: 1 x rated operational current
Utilization category
100 % AC-1
Typical examples of application
Electric heat
Short-time loading, 3-pole
Time interval between two loading cycles: 15 minutes
Dimensions
DILM820-XHI11(V)-SI
DILM820-XHI11-SA