Datasheet - PKZM0-1,6

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Motor-protective circuit-breaker, 3p, Ir=1-1.6A, screw connection
Part no.  PKZM0-1,6
Catalog No.  072735
Eaton Catalog No.  XTPR1P6BC1NL
 

Delivery program
Product range
    PKZM0 motor protective circuit-breakers up to 32 A
Basic function
    Motor protection
 
   
Notes
    Also suitable for motors with efficiency class IE3.
IE3-ready devices are identified by the logo on their packaging.
Connection technique
    Screw terminals
Max. motor rating
     
AC-3
     
220 V 230 V 240 V
P kW 0.25
380 V 400 V 415 V
P kW 0.55
440 V
P kW 0.55
500 V
P kW 0.75
660 V 690 V
P kW 1.1
Setting range
     
Overload releases
Ir A 1 - 1.6
short-circuit release
     
max.
Irm A 24.8
Notes 
Phase failure sensitivity to IEC/EN 60947-4-1, VDE 0660 part 102.
can be snapped-on to IEC/EN 60715 top-hat rail with 7.5 or 15 mm height
PTB 10 ATEX 3013, observe Manual MN03402003Z-DE/EN
Technical data
General
Standards
    IEC/EN 60947, VDE 0660
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Storage
  °C - 40 - 80
Open
  °C -25 - +55
Enclosed
  °C - 25 - 40
Mounting position
   
Direction of incoming supply
    as required
Degree of protection
     
Device
    IP20
Terminations
    IP00
Protection against direct contact
    Finger and back-of-hand proof
Mechanical shock resistance half-sinusoidal shock 10 ms to IEC 60068-2-27
  g 25
Altitude
  m 2000
Terminal capacity main cable
     
Screw terminals
     
Solid
  mm2 1 x (1 - 6)
2 x (1 - 6)
Flexible with ferrule to DIN 46228
  mm2 1 x (1 - 6)
2 x (1 - 6)
Solid or stranded
  AWG 18 - 10
Specified tightening torque for terminal screws
     
Main cable
  Nm 1.7
Control circuit cables
  Nm 1
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated operational voltage
Ue V AC 690
Rated uninterrupted current = rated operational current
Iu = Ie A 32 or current setting of the overcurrent release
Rated frequency
f Hz 40 - 60
Current heat loss (3 pole at operating temperature)
  W 6
Lifespan, mechanical
Operations x 106 0.1
Lifespan, electrical (AC-3 at 400 V)
Operations x 106 0.1
Maximum operating frequency
  Ops./h  
Max. operating frequency
  Ops/h 40
Short-circuit rating
     
DC
     
Short-circuit rating
  kA 60
Notes
    up to 250 V
Motor switching capacity
     
AC-3 (up to 690 V)
  A 32
DC-5 (up to 250 V)
  A 25 (3 contacts in series)
Trip blocks
Temperature compensation
     
to IEC/EN 60947, VDE 0660
  °C - 5 … 40
Operating range
  °C - 25 … 55
Temperature compensation residual error for T > 40 °C
    0.25 %/K
Setting range of overload releases
  x Iu 0.6 - 1
short-circuit release
    Basic device, fixed: 15.5 x Iu
Short-circuit release tolerance
    ± 20%
Phase-failure sensitivity
    IEC/EN 60947-1-1, VDE 0660 Part 102
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 60947-4-1; CSA - C22.2 No. 60947-4-1-14; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     165628
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Suitable for     Branch circuit: Manual type E if used with terminal, or suitable for group installations
Characteristics
Motor-protective circuit-breaker tripping characteristic (high-capacity) compact starter, PKZM0-…T (not for PKM0-…), PKZM01
Let-through current
Let-through energy
Dimensions
Motor-protective circuit-breaker with standard auxiliary contact
PKZM0-…(+NHI-E-…-PKZ0)
PKZM0-…-T(+NHI-E-…-PKZ0)
PKM0-…(+NHI-E-…-PKZ0)
Motor-protective circuit-breakers with lockable rotary handles
PKZM0-…+AK-PKZ0
Motor-protective circuit-breakers with early-make auxiliary contacts
PKZM0-…+VHI-…-PKZ0