Datasheet - DILEM-01-G(24VDC)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 3p+1N/C, 4kW/400V/AC3
Part no.  DILEM-01-G(24VDC)
Catalog No.  010343
Eaton Catalog No.  XTMC9A01TD
 

Delivery program
Product range
    Contactors
Application
    Mini Contactors for Motors and Resistive Loads
Subrange
    DILEM contactors
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
AC-4: Normal AC induction motors: starting, plugging, reversing, inching
 
   
Notes
    Also suitable for motors with efficiency class IE3.
IE3-ready devices are identified by the logo on their packaging.
Connection technique
    Screw terminals
Description
    With auxiliary contact
Number of poles
    3 pole
Rated operational current
     
AC-3
     
380 V 400 V
Ie A 9
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
Max. rating for three-phase motors, 50 - 60 Hz
     
AC-3
     
220 V 230 V
P kW 2.2
380 V 400 V
P kW 4
660 V 690 V
P kW 4
AC-4
     
220 V 230 V
P kW 1.5
380 V 400 V
P kW 3
660 V 690 V
P kW 3
Contacts
     
N/C = Normally closed
    1 NC
Contact sequence
   
For use with
    …DILE
Actuating voltage
    24 V DC
Voltage AC/DC
    DC operation
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, CSA, UL
Lifespan, mechanical
Operations x 106 20
Maximum operating frequency
     
Mechanical
  Ops./h 9000
electrical (Contactors without overload relay)
Operations/h   Page 05/070
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +50
Enclosed
  °C - 25 - 40
Mounting position
    As required, except vertical with terminals A1/A2 at the bottom
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Basic unit without auxiliary contact module
     
Main contacts, make contacts
  g 10
Main contacts Make/break contacts
  g 10 / 8
Basic unit with auxiliary contact module
     
Main contacts make contact
  g  
Make
  g 10
Auxiliary contacts Make/break contacts
  g 20 / 20
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
  kg 0.17
Terminal capacity of auxiliary and main contacts
     
Screw terminals
     
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 1.5)
2 x (0.75 - 1.5)
Solid or stranded
  AWG 18 - 14
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 690
Safe isolation to EN 61140
     
between coil and contacts
  V AC 300
between the contacts
  V AC 300
Making capacity (cos ϕ to IEC/EN 60947)
  A 110
Breaking capacity
     
220 V 230 V
  A 90
380 V 400 V
  A 90
500 V
  A 64
660 V 690 V
  A 42
Short-circuit protection maximum fuse
     
Type “2” coordination
gL/gG A 10
Type “1” coordination
gL/gG A 20
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
at 50 °C
Ith =Ie A 20
at 55 °C
Ith =Ie A 19
enclosed
Ith A 16
Notes
    At maximum permissible ambient air temperature.
Conventional free air thermal current, 1 pole
     
Notes
    At maximum permissible ambient air temperature.
open
Ith A 50
enclosed
Ith A 40
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
Notes
    At maximum permissible ambient air temperature.
220 V 230 V
Ie A 9
240 V
Ie A 9
380 V 400 V
Ie A 9
415 V
Ie A 9
440V
Ie A 9
500 V
Ie A 6.4
660 V 690 V
Ie A 4.8
Motor rating
P kWh  
220 V 230 V
P kW 2.2
240V
P kW 2.5
380 V 400 V
P kW 4
415 V
P kW 4.3
440 V
P kW 4
500 V
P kW 4
660 V 690 V
P kW 4
AC-4
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
Notes
    At maximum permissible ambient air temperature.
220 V 230 V
Ie A 6.6
240 V
Ie A 6.6
380 V 400 V
Ie A 6.6
415 V
Ie A 6.6
440 V
Ie A 6.6
500 V
Ie A 5
660 V 690 V
Ie A 3.4
Motor rating
P kWh  
220 V 230 V
P kW 1.5
240 V
P kW 1.8
380 V 400 V
P kW 3
415 V
P kW 3.1
440 V
P kW 3
500 V
P kW 3
660 V 690 V
P kW 3
DC
Rated operational current open
     
DC-1
     
12 V
Ie A 20
24 V
Ie A 20
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 20
DC - 3
     
12 V
Ie A 8
24 V
Ie A 8
60 V
Ie A 4
110 V
Ie A 3
DC - 5
     
12 V
Ie A 2.5
24 V
Ie A 2.5
60 V
Ie A 2.5
110 V
Ie A 1.5
220 V
Ie A 0.3
Current heat losses (3- or 4-pole)
     
to Ith
  W 3.5
at Ie to AC-3/400 V
  W 0.7
Magnet systems
Voltage tolerance
     
DC operated
     
Pick-up voltage
    0.8   1.1
Power consumption
     
DC operation
     
Power consumption Pick-up = Sealing
  VA/W 2.6
Notes
    Smoothed DC voltage or three-phase bridge rectifier
Duty factor
  % DF 100
Switching times at 100 % Uc
     
Make contact
  ms  
Closing delay
  ms  
Closing delay min.
  ms 26
Closing delay max.
  ms 35
Opening delay
  ms  
Opening delay min.
  ms 15
Opening delay max.
  ms 25
Closing delay with top mounting auxiliary contact
  ms max. 70
Reversing contactors
     
Changeover time at 110 % Uc
     
Changeover time min.
  ms 40
Changeover time max.
  ms 50
Arcing time at 690 V AC
  ms max. 12
Auxiliary contacts
Positive operating contacts to EN 60947-5-1 appendix L, including auxiliary contact module
    Yes
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 600
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 300
between the auxiliary contacts
  V AC 300
Rated operational current
     
AC-15
     
220 V 240 V
Ie A 6
380 V 415 V
Ie A 3
500 V
Ie A 1.5
DC L/R 15 ms
     
Contacts in series:
  A  
1
24 V A 2.5
2
60 V A 2.5
3
100 V A 1.5
3
220 V A 0.5
Conv. thermal current
Ith A 10
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Component lifespan at Ue = 240 V
     
AC-15
Operations x 106 0.2
DC current
     
L/R = 50 ms: 2 contacts in series at Ie = 0.5 A
Operations x 106 0.15
Notes
    Switch-on and switch-off conditions based on DC-13, time constant as specified
Short-circuit rating without welding
     
Maximum overcurrent protective device
     
Short-circuit protection only
    PKZM0-4
Short-circuit protection maximum fuse
     
500 V
  A gG/gL 6
500 V
  A fast 10
Current heat loss at a load of Ith per contact
  W 0.3
Rating data for approved types
Switching capacity
     
Maximum motor rating
     
Three-phase
     
200 V
208 V
  HP 2
230 V
240 V
  HP 1.5
460 V
480 V
  HP 5
575 V
600 V
  HP 5
Single-phase
     
115 V
120 V
  HP 0.5
230 V
240 V
  HP 1.5
General use
  A 15
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 0.5
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 45
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
1: Overload relay
2: Suppressor
3: Auxiliary contact modules
Enclosure totally insulated
Squirrel-cage motor
Operating characteristics
Starting:from rest
Stopping:after attaining full running speed
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 1 x rated motor current
Utilization category
100 % AC-3
Typical applications
Compressors
Lifts
Mixers
Pumps
Escalators
Agitators
Fans
Conveyor belts
Centrifuges
Hinged flaps
Bucket-elevators
Air conditioning system
General drives in manufacturing and processing machines
Extreme switching duty
Squirrel-cage motor
Operating characteristics
Inching, plugging, reversing
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 6 x rated motor current
Utilization category
100 % AC-4
Typical applications
Printing presses
Wire-drawing machines
Centrifuges
Special drives for manufacturing and processing machines
Switching duty for non-motor loads, 3-pole, 4-pole
Operating characteristics
Non-inductive or slightly inductive loads
Electrical characteristics
Make: 1 x rated current
Break: 1 x rated current
Utilization category
100 % AC-1
Typical applications
Electric heat
Short-time loading, 3-pole
Time interval between two loading cycles: 15 minutes
Dimensions
2DILE-… + MVDILE + …DILE
2DILE-…-G + MVDILE + …DILE