Datasheet - M22-CLED230-B

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Light element, LED, blue, front mount, 85-264VAC, spring clamp connection
Part no.  M22-CLED230-B
Catalog No.  218063
Eaton Catalog No.  M22-CLED230-BQ
 

Delivery program
Product range
    Accessories
Single unit/Complete unit
    Single unit
Description
    Cage Clamp is a registered trademark of Wago Kontakttechnik GmbH/Minden, Germany
Fixing
    Front fixing
Connection technique
    Cage Clamp
Rated operational voltage
Ue V 85 - 264 V AC, 50/60 Hz
Rated operational current
Ie mA 5 - 15
Power consumption
Pmax. W 0.33
 
    At 230 V
Colour
     
 
   
Degree of Protection
    IP20
Connection to SmartWire-DT
    no
Notes 

For indicator lights, illuminated pushbutton actuators, and illuminated selector switch actuators, the following applies:

M22...-R only in combination with M22-LED...-R

M22...-G only in combination with M22-LED...-G

M22...-W only in combination with M22-LED...-W

M22...-Y only in combination with M22-LED...-W

M22…-B in combination with M22-LED…-W or M22-LED…-B

Technical data
General
Standards
    IEC 60947-5-1
Operating torque (screw terminals)
  Nm 0.8
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Degree of Protection
    IP20
Ambient temperature
     
Open
  °C -25 - +70 - > 200 V AC/60 Hz: -25/+55 °C
Storage
  °C - 40 - + 80
Mounting position
    As required
Mechanical shock resistance
  g 30
Shock duration 11 ms
Sinusoidal
according to IEC 60068-2-27
Terminal capacities
  mm2  
Solid
  mm2 0.75 - 2.5
Stranded
  mm2 0.5 - 2.5
Contacts
Rated impulse withstand voltage
Uimp V AC 6000
Rated insulation voltage
Ui V 500
Overvoltage category/pollution degree
    III/3


Indoor and protected outdoor installation

Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Degree of Protection     UL/CSA Type: -
Dimensions
A = 39
Pushbutton with M22-(C)K…
Pushbutton with M22-(C) LED… + M22-XLED…