Datasheet - DILEM4(415V50HZ,480V60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 4p, 4kW/400V/AC3
Part no.  DILEM4(415V50HZ,480V60HZ)
Catalog No.  051807
Eaton Catalog No.  XTMF9A00C
 

Delivery program
Product range
    Contactors
Application
    Mini Contactors for Motors and Resistive Loads
Subrange
    DILEM contactors
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
AC-4: Normal AC induction motors: starting, plugging, reversing, inching
Connection technique
    Screw terminals
Number of poles
    4 pole
Rated operational current
     
AC-3
     
380 V 400 V
Ie A 9
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
Max. rating for three-phase motors, 50 - 60 Hz
     
AC-3
     
220 V 230 V
P kW 2.2
380 V 400 V
P kW 4
660 V 690 V
P kW 4
AC-4
     
220 V 230 V
P kW 1.5
380 V 400 V
P kW 3
660 V 690 V
P kW 3
Contact sequence
   
For use with
    …DILEM
…DILE
Actuating voltage
    415 V 50 Hz, 480 V 60 Hz
Voltage AC/DC
    AC operation
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, CSA, UL
Lifespan, mechanical; Coil 50/60 Hz
Operations x 106 7
Lifespan, mechanical
Operations x 106 20
Maximum operating frequency
     
Mechanical
  Ops./h 9000
electrical (Contactors without overload relay)
Operations/h   Page 05/070
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +50
Enclosed
  °C - 25 - 40
Mounting position
    As required, except vertical with terminals A1/A2 at the bottom
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Basic unit without auxiliary contact module
     
Main contacts, make contacts
  g 10
Basic unit with auxiliary contact module
     
Main contacts make contact
  g  
Make
  g 10
Auxiliary contacts Make/break contacts
  g 20 / 20
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
  kg 0.2
Terminal capacity of auxiliary and main contacts
     
Screw terminals
     
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 1.5)
2 x (0.75 - 1.5)
Solid or stranded
  AWG 18 - 14
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 690
Safe isolation to EN 61140
     
between coil and contacts
  V AC 300
between the contacts
  V AC 300
Making capacity (cos ϕ to IEC/EN 60947)
  A 110
Breaking capacity
     
220 V 230 V
  A 90
380 V 400 V
  A 90
500 V
  A 64
660 V 690 V
  A 42
Short-circuit protection maximum fuse
     
Type “2” coordination
gL/gG A 10
Type “1” coordination
gL/gG A 20
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
at 50 °C
Ith =Ie A 20
at 55 °C
Ith =Ie A 19
enclosed
Ith A 16
Notes
    At maximum permissible ambient air temperature.
Conventional free air thermal current, 1 pole
     
Notes
    At maximum permissible ambient air temperature.
open
Ith A 60
enclosed
Ith A 50
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
Notes
    At maximum permissible ambient air temperature.
220 V 230 V
Ie A 9
240 V
Ie A 9
380 V 400 V
Ie A 9
415 V
Ie A 9
440V
Ie A 9
500 V
Ie A 6.4
660 V 690 V
Ie A 4.8
Motor rating
P kWh  
220 V 230 V
P kW 2.2
240V
P kW 2.5
380 V 400 V
P kW 4
415 V
P kW 4.3
440 V
P kW 4.6
500 V
P kW 4
660 V 690 V
P kW 4
AC-4
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
Notes
    At maximum permissible ambient air temperature.
220 V 230 V
Ie A 6.6
240 V
Ie A 6.6
380 V 400 V
Ie A 6.6
415 V
Ie A 6.6
440 V
Ie A 6.6
500 V
Ie A 5
660 V 690 V
Ie A 3.4
Motor rating
P kWh  
220 V 230 V
P kW 1.5
240 V
P kW 1.8
380 V 400 V
P kW 3
415 V
P kW 3.1
440 V
P kW 3.3
500 V
P kW 3
660 V 690 V
P kW 3
DC
Rated operational current open
     
DC-1
     
12 V
Ie A 20
24 V
Ie A 20
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 20
DC - 3
     
12 V
Ie A 8
24 V
Ie A 8
60 V
Ie A 4
110 V
Ie A 3
220 V
Ie A 1
DC - 5
     
12 V
Ie A 2.5
24 V
Ie A 2.5
60 V
Ie A 2.5
110 V
Ie A 2.5
220 V
Ie A 1
Current heat losses (3- or 4-pole)
     
to Ith
  W 2.7
Magnet systems
Voltage tolerance
     
AC operated
     
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Pick-up x Uc 0.8 - 1.1
Dual-frequency coil 50/60 Hz
Pick-up x Uc 0.85 - 1.1
Power consumption
     
AC operation
     
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Pick-up VA 25
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Pick-up W 22
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Sealing VA 4.6
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Sealing W 1.3
Dual-frequency coil 50/60 Hz at 50 Hz
Pick-up VA 30
Dual-frequency coil 50/60 Hz at 50 Hz
Pick-up W 26
Dual-frequency coil 50/60 Hz at 50 Hz
Sealing VA 5.4
Dual-frequency coil 50/60 Hz at 50 Hz
Sealing W 1.6
Dual-frequency coil 50/60 Hz at 60 Hz
Pick-up VA 29
Dual-frequency coil 50/60 Hz at 60 Hz
Pick-up W 24
Dual-frequency coil 50/60 Hz at 60 Hz
Sealing VA 3.9
Dual-frequency coil 50/60 Hz at 60 Hz
Sealing W 1.1
Duty factor
  % DF 100
Switching times at 100 % Uc
     
Make contact
  ms  
Closing delay
  ms  
Closing delay min.
  ms 14
Closing delay max.
  ms 21
Opening delay
  ms  
Opening delay min.
  ms 8
Opening delay max.
  ms 18
Closing delay with top mounting auxiliary contact
  ms max. 45
Reversing contactors
     
Changeover time at 110 % Uc
     
Changeover time min.
  ms 16
Changeover time max.
  ms 21
Arcing time at 690 V AC
  ms max. 12
Coil
     
Lifespan, mechanical; Coil 50/60 Hz
  x 106 7
Auxiliary contacts
Positive operating contacts to EN 60947-5-1 appendix L, including auxiliary contact module
    Yes
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 600
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 300
between the auxiliary contacts
  V AC 300
Rated operational current
     
AC-15
     
220 V 240 V
Ie A 6
380 V 415 V
Ie A 3
500 V
Ie A 1.5
DC L/R 15 ms
     
Contacts in series:
  A  
1
24 V A 2.5
2
60 V A 2.5
3
100 V A 1.5
3
220 V A 0.5
Conv. thermal current
Ith A 10
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Component lifespan at Ue = 240 V
     
AC-15
Operations x 106 0.2
DC current
     
L/R = 50 ms: 2 contacts in series at Ie = 0.5 A
Operations x 106 0.15
Notes
    Switch-on and switch-off conditions based on DC-13, time constant as specified
Short-circuit rating without welding
     
Maximum overcurrent protective device
     
Short-circuit protection only
    PKZM0-4
Short-circuit protection maximum fuse
     
500 V
  A gG/gL 6
500 V
  A fast 10
Current heat loss at a load of Ith per contact
  W 0.3
Rating data for approved types
Switching capacity
     
Maximum motor rating
     
Three-phase
     
200 V
208 V
  HP 2
230 V
240 V
  HP 1.5
460 V
480 V
  HP 5
575 V
600 V
  HP 5
Single-phase
     
115 V
120 V
  HP 0.5
230 V
240 V
  HP 1.5
General use
  A 15
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 45
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
1: Overload relay
2: Suppressor
3: Auxiliary contact modules
Enclosure totally insulated
Squirrel-cage motor
Operating characteristics
Starting:from rest
Stopping:after attaining full running speed
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 1 x rated motor current
Utilization category
100 % AC-3
Typical applications
Compressors
Lifts
Mixers
Pumps
Escalators
Agitators
Fans
Conveyor belts
Centrifuges
Hinged flaps
Bucket-elevators
Air conditioning system
General drives in manufacturing and processing machines
Extreme switching duty
Squirrel-cage motor
Operating characteristics
Inching, plugging, reversing
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 6 x rated motor current
Utilization category
100 % AC-4
Typical applications
Printing presses
Wire-drawing machines
Centrifuges
Special drives for manufacturing and processing machines
Switching duty for non-motor loads, 3-pole, 4-pole
Operating characteristics
Non-inductive or slightly inductive loads
Electrical characteristics
Make: 1 x rated current
Break: 1 x rated current
Utilization category
100 % AC-1
Typical applications
Electric heat
Short-time loading, 3-pole
Time interval between two loading cycles: 15 minutes
Dimensions
2DILE-… + MVDILE + …DILE
2DILE-…-G + MVDILE + …DILE