Datasheet - DILM150-XHI13

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact module, 1N/O+3N/C
Part no.  DILM150-XHI13
Catalog No.  277951
Eaton Catalog No.  XTCEXFBG13
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Description
    with interlocked opposing contacts
Function
    for standard applications
Number of poles
    4 pole
Connection technique
    Screw terminals
Rated operational current
     
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 415 V
Ie A 4
Contacts
     
N/O = Normally open
    1 N/O
N/C = Normally closed
    3 NC
Mounting type
    Front fixing
Contact sequence
   
For use with
    DILM40…
DILM50…
DILM65…
DILM72…
DILM80…
DILM95…
DILM115…
DILM150…
DILM170…
DILMP63…
DILMP80…
DILMP125…
DILMP160…
DILMP200…
Type
    Front mounting auxiliary contact
Instructions
    Interlocked opposing contacts according to IEC/EN 60947-5-1 Appendix L, inside the auxiliary contact module
Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open)
Technical data
Electrical specifications for standard auxiliary contacts
Interlocked opposing contacts within an auxiliary contact module (to IEC 60947-5-1 Annex L)
    Yes
N/C contact (not late-break contact) suitable as a mirror contact (to IEC/EN 60947-4-1 Annex F)
    DILM40 - DILM170
Rated impulse withstand voltage
Uimp kV 6
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 500
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 440
between the auxiliary contacts
  V AC 440
Rated operational current
  A  
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 415 V
Ie A 4
500 V
Ie A 1.5
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Component lifespan
     
at Ue = 230 V, AC-15, 3 A
Operations x 106 1.3
Short-circuit rating without welding
     
max. fuse
  A gG/gL 16
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 15
DC
  V 250
DC
  A 1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No