Datasheet - M22G-XGPV

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Guard-ring, gray
Part no.  M22G-XGPV
Catalog No.  271610
Eaton Catalog No.  M22G-XGPVQ
 

Delivery program
Product range
    Accessories
Single unit/Complete unit
    Single unit
Colour
     
RAL Value
    RAL 7035
 
    grey
 
   
Degree of Protection
    IP65
Connection to SmartWire-DT
    no
Actuator travel and actuation force as per DIN EN 60947-5-1, K.5.4.1
     
Minimum force for positive opening
N   0
Technical data
General
Degree of Protection
    IP65
Ambient temperature
     
Open
  °C -25 - +70
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
North America Certification     UL/CSA certification not required
Dimensions