General
Topology On-line double conversion with automatic by-pass and power factor correction
Configuration Rack/Tower
Catalog Number PULSMI3000-XL2U
Style Number 68403
Color metallic grey
Rating (VA/Watts) 3000/2700
 
Dimensions (H x W x D, inches) 3.39 x 17.32 x 25.2
Weight (lbs) 68.3
Warranty Two-year factory warranty
Hot-swappable Power Yes (with optional HotSwap MBP)
Rail Kit Included Yes
Contents
(Ships with the following items)
1 ready-to-go UPS
Power Management Software Suite CD
USB Cable
Serial Cable DB9/DB9
(2) brackets for 19" rack or wall-mounting
Hardware mounting kit
Safety guide
Quick Start
4-language user manual
 
Electrical Input
Connection
(1) IEC-320-C20
IEC C20
Input Voltage Range 100/120/140/160 V to 248V (Lower limits for <20 %, <33 %, <66 %, >=66 % of nominal power (VA). For active output power greater than 0.7 and 0.8 nominal rating, the lower limit is 180V and 190V respectively)
Nominal Voltage 230 VAC
Frequency 50/60 Hz
Input frequency Range Without Using Batteries 40 to 70 Hz
 
Electrical Output
Output Receptacles
(8) IEC-320-C13
IEC C13
(1) IEC-320-C19
IEC C19
Power Factor 0.9
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.

Show:

Mouseover graph for detailed runtime values
 
Optional Extended Battery Module 68405
Battery Management Programmable battery test, EXB auto recognition, automatic runtime adjustment, protection against deep discharge
Battery Type Maintenance-free, sealed Lead-Acid battery
 
Communications
User Interface (3) LEDs + adjustable multilingual display: display of measurements, access to control and setup menus
Communication Ports (1) USB port, (1) RS232 serial port and relay contacts, (1) mini terminal block for remote On/Off and emergency stop
Communication Slot 1 Minislot for Network Management Card
 
Environmental & Standards
Audible Noise 45 dBA
Operating Temperature 32°F to 104°F (0°C to 40°C) continuous
Performance - Safety - EMC IEC/EN 62 040-3 (VFI-SS-113), IEC/EN 62 040-1-1, IEC/EN 60 950-1 (RD), IEC/EN 62 040-2 C1 Class
Approvals CE, TüV GS, CB report, UL 1778 cUL CSA 22.2
   

Options

Services
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Onsite 7x24 Startup
SU05NXXX-6009UC$1,129
Onsite UPS PM 7x24
0005NXXX-6009UC$1,129
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
PredictPulse remote monitoring per year
XXXXNEXX-6009UC$243
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Scheduled Assembly Service 7x24
AS00NXXX-6009UC$547
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year-total warranty (UPS) for new product purchase
9SW3Y-3000UC$461
Warranty-5: 5-year-total warranty (UPS) for new product purchase
9SW5Y-3000UC$1,108
Extended Warranty Coverage for EBM (External Battery Module) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year- total warranty (EBM)
9SW3Y-3000BC$224
Warranty-5: 5-year- total warranty (EBM)
9SW5Y-3000BC$559
Batteries
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Eaton EX 3000 Rack EBM
Extended Battery Module (EBM) for 120/230V Eaton EX 2200/3000 VA Rack UPSs
68405$1,024
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Network and MODBUS Card-MS
Provides continuous, reliable and accurate remote monitoring of UPS systems
MODBUS-MS$335
Network Card-MS
Provides real time monitoring and control across UPSs in your network
Network-MS$289
Relay Card- MS
Enables automatic shutdown and network monitoring of a UPS system
Relay-MS$100
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree
Power Distribution and Bypass
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Basic ePDU
This FlexPDU provides twelve additional C13 output receptacles for the UPS. It is equipped with a C20 inlet that plugs into the UPS
EFLXI3000R-PDU1UIEC$165
Basic ePDU
ePDU, 0U, Basic, input C14, output (16) C13
ePBZ89$129

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top