General
Topology On-line double conversion with automatic by-pass and power factor correction
Configuration Mini Tower
Catalog Number PULSL700T
Style Number 86700
Color metallic grey
Rating (VA/Watts) 700/630
 
Dimensions (H x W x D, inches) 9.52 x 6 x 15.75
Weight (lbs) 25.7
Warranty Two-year factory warranty
Contents
(Ships with the following items)
1 ready-to-go UPS
Power Management Software Suite CD
USB Cable
Serial Cable DB9/DB9
Safety guide
Quick Start
4-language user manual
 
Electrical Input
Connection
(1) NEMA 5-15P
5-15P
Input Cord Cord with NEMA 5-15P
Input Voltage Range 80 - 142 V
Nominal Voltage 120 VAC
Voltage Range 100/120/127 Volts
Frequency 50/60 Hz
Input frequency Range Without Using Batteries 40 to 70 Hz
 
Electrical Output
Voltage Range 100/120/127 Volts
Output Receptacles
(4) NEMA 5-15R
5-15R
Power Factor 0.9
Load Segments Outputs have switching capabilities
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
Mouseover graph for detailed runtime values
 
Battery Management Programmable battery test, EXB auto recognition, automatic runtime adjustment, protection against deep discharge
Battery Type Maintenance-free, sealed Lead-Acid battery
 
Communications
User Interface (3) LEDs + adjustable multilingual display: display of measurements, access to control and setup menus
Communication Ports (1) USB port, (1) RS232 serial port and relay contacts, (1) mini terminal block for remote On/Off and emergency stop
Communication Slot 1 Minislot for Network Management Card
 
Environmental & Standards
Audible Noise 45 dBA
Operating Temperature 32°F to 104°F (0°C to 40°C) continuous
   

Options

Services
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Onsite 7x24 Startup
SU05NXXX-6009UC$1,129
Onsite UPS PM 7x24
0005NXXX-6009UC$1,129
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
PredictPulse remote monitoring per year
XXXXNEXX-6009UC$243
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Scheduled Assembly Service 7x24
AS00NXXX-6009UC$547
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year-total warranty (UPS) for new product purchase
9SW3Y-0700UC$126
Warranty-5: 5-year-total warranty (UPS) for new product purchase
9SW5Y-0700UC$303
Extended Warranty Coverage for EBM (External Battery Module) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year- total warranty (EBM)
9SW3Y-3000BC$224
Warranty-5: 5-year- total warranty (EBM)
9SW5Y-3000BC$559
Batteries
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Eaton EX 120V 1500 Tower EBM
Extended Battery Module (EBM) for 120V Eaton EX 1000/1500VA Tower UPSs
86705$709
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Network Card-MS
Provides real time monitoring and control across UPSs in your network
Network-MS$289
Network and MODBUS Card-MS
Provides continuous, reliable and accurate remote monitoring of UPS systems
MODBUS-MS$335
Relay Card- MS
Enables automatic shutdown and network monitoring of a UPS system
Relay-MS$100
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree
Power Distribution and Bypass
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
HotSwap MBP 1500
The HotSwap Maintenance Bypass allows you to exchange or service the UPS without shutting down the connected load.
EHBPL1500R-PDU1U$242
FlexPDU 15 1U
This FlexPDU provides twelve additional 5-15R output receptacles for the UPS. It is equipped with a 5-15P that plugs into the UPS
EFLXL1500R-PDU1U$100
Basic ePDU
Provides (18) additional output 5-15R output receptacles in a vertical 0U form factor.
ePBZ98$119
Monitored ePDU
ePDU, 1U, Monitored Ethernet, input 5-15P, output (12) 5-15R
PW101MI1U221$434
Switched ePDU
ePDU, 0U, Switched, input 5-15P, output (16) 5-15R
PW101SW0U224

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top