Datasheet - 02DILEM

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact, 2 N/C, surface mounting, screw connection
Part no.  02DILEM
Catalog No.  010064
Eaton Catalog No.  XTMCXFC02
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Description
    with interlocked opposing contacts
Function
    for standard applications
Connection technique
    Screw terminals
Rated operational current
     
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 2
Contacts
     
N/C = Normally closed
    2 NC
Mounting type
    Front fixing
Contact sequence
   
For use with
    DILEM-10(-G)(…)
DILEM-4(-G)(…)
DILEEM-10(-G)(…)
DILEM12-10(-G)(…)
Instructions
    Interlocked opposing contacts according to IEC/EN 60947-5-1 appendix L, inside the auxiliary contact modules, also for the integrated auxiliary contacts of the DILER, DILE(E)M
Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open)
Technical data
Auxiliary contacts
flexible with ferrule
    Yes
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 600
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 300
between the auxiliary contacts
  V AC 300
Rated operational current
  A  
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
Conv. thermal current
Ith A 10
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 2
500 V
Ie A 1.5
DC current
     
DC-13 L/R - 15 ms
     
Contacts in series:
  A  
1
24 V A 2.5
2
60 V A 2.5
3
110 V A 1.5
3
220 V A 0.5
Control circuit reliability (at Ue = 24 V DC, Umin = 17 V, I min= 5.4 mA)
Failure rate λ <10-8, < one failure at 100 million operations
Component lifespan at Ue = 240 V
     
AC-15
Operations x 106 0.2
DC
     
Footnote
    Switch-on and switch-off conditions based on DC-13, time constant as specified
L/R = 50 ms: 2 contacts in series at Ie = 0.5 A
Operations x 106 0.15
Short-circuit rating without welding
     
Maximum overcurrent protective device
     
Short-circuit protection only
    PKZM0-4
Short-circuit protection maximum fuse
     
500 V
  A gG/gL 6
500 V
  A fast 10
Current heat loss at Ith
     
Per contact
  W 0.2
Terminal capacities
  mm2  
Screw terminals
     
Solid
  mm2 1 x (0,75 - 2,5)
2 x (0,75 - 2,5)
Flexible with ferrule
  mm2 1 x (0,75 - 1,5)
2 x (0,75 - 1,5)
Solid or stranded
  AWG 18 - 14
Stripping length
  mm 8
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Spring-loaded terminals
     
Solid
  mm2 1 x (1 - 2.5)
2 x (1 - 2.5)
Flexible with ferrule
  mm2 1 x (1 - 2.5)
2 x (1 - 2.5)
Solid or stranded
  AWG 1 x (16 - 14)
2 x (16 - 14)
Standard screwdriver
  mm 0.6 x 3.5
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 0.5
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
Switching duty for non-motor loads, 3-pole, 4-pole
Operating characteristics
Non-inductive or slightly inductive loads
Electrical characteristics
Make: 1 x rated current
Break: 1 x rated current
Utilization category
100 % AC-1
Typical applications
Electric heat
Short-time loading, 3-pole
Time interval between two loading cycles: 15 minutes
Dimensions
83 mm: DILE… + …DILE(M)
86 mm: DILE…-C... + …DILE(M)