Datasheet - DILM150-XZK

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Additional terminal, for DILM80-150
Part no.  DILM150-XZK
Catalog No.  104486
Eaton Catalog No.  XTCEXTCWG
 

Delivery program
Product range
    Accessories
Accessories
    Extension terminals
Description
    Can be retrofitted on every main terminal of the contactor.
connection option: maximum 2 x 4 mm² solid maximum 2 x 2.5 mm² flexible with ferrule
For use with
    DILM80
DILM95
DILM115
DILM150
DILM170
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     2411-03, 2411-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No