Datasheet - M22-R100K

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Potentiometer, 100k, front mount
Part no.  M22-R100K
Catalog No.  229493
Eaton Catalog No.  M22-R100KQ
 

Delivery program
RMQ design
    Classical
Part group reference (e.g. DIL)
    M22
Mounting hole diameter
mm 22.5
Basic function
    Potentiometer
Single unit/Complete unit
    Single unit
Description
    3 individual screw terminals
Accuracy of resistance value: ± 10% (linear)
Contact sequence
   
Impedance
R kΩ 100
Rated power
P W 0.5
Degree of Protection
    IP66
Front ring
    Bezel: titanium
Connection to SmartWire-DT
    no
Technical data
General
Standards
    IEC/EN 60947
VDE 0660
Lifespan, mechanical
Operations   25000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Degree of Protection
    IP66
Ambient temperature
     
Open
  °C -25 - +70
Mounting position
    As required
Mechanical shock resistance
  g 30
Shock duration 11 ms
Sinusoidal
according to IEC 60068-2-27
Terminal capacities
  mm2  
Solid
  mm2 0.5 - 1.5
Stranded
  mm2 0.5 - 1.5
Tightening torque for terminal screw
  Nm 0.5
Contacts
Rated impulse withstand voltage
Uimp V AC 4000
Rated insulation voltage
Ui V 250
Overvoltage category/pollution degree
    III/3
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Degree of Protection     UL/CSA Type 3R, 4X, 12, 13
Dimensions