IPC3402-A2-NET (End of Life)



End of Life Product No Longer Available - No replacement available, please contact ePDU support
 
General
Function SW
Interact with a Switched ePDU
 
Drawing Download PDF Drawing
Style Number IPC3402-A2-NET
Part Number IPC3402-A2-NET
Assembly 2737
Product Series IPC34xx
Product Code 50006
Availability Build to Order 3 weeks
U Height 1
MIB ePDU_MIB_Switched_Without_Display.zip (2kB)
 
Physical
Dimensions (H x W x D, inches) Box: 23 x 13.5 x 6 Unit: 1.7 x 19 x 9.5
Mounting Style Horizontal
 
Input
Max kW 3.33
Plug
(1) IEC-320-C20
C20
Cable Length (ft) 0
Voltage 1-Phase 110-125
Current 16A
Phase Single Phase
Frequency 50-60 HZ
 
Output
Outlets
(8) NEMA 5-20R
5-20R
Circuit Breakers 1P 20A
 
Protection & Filtering
Spike/Surge Suppression Yes
EMI/RFI Filter Yes [1-317]
 
Standards
Approvals FCC, GS, UL Listed File # E94081
   

Go to top