Datasheet - DILM12-01(110V50HZ,120V60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 3p+1N/C, 5.5kW/400V/AC3
Part no.  DILM12-01(110V50HZ,120V60HZ)
Catalog No.  276862
Eaton Catalog No.  XTCE012B01A
 

Delivery program
Product range
    Contactors
Application
    Contactors for Motors
Subrange
    Contactors up to 170 A, 3 pole
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
AC-4: Normal AC induction motors: starting, plugging, reversing, inching
 
   
Notes
    Also suitable for motors with efficiency class IE3.
IE3-ready devices are identified by the logo on their packaging.
Connection technique
    Screw terminals
Number of poles
    3 pole
Rated operational current
     
AC-3
     
380 V 400 V
Ie A 12
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
enclosed
Ith A 18
Conventional free air thermal current, 1 pole
     
open
Ith A 50
enclosed
Ith A 45
Max. rating for three-phase motors, 50 - 60 Hz
     
AC-3
     
220 V 230 V
P kW 3.5
380 V 400 V
P kW 5.5
660 V 690 V
P kW 6.5
AC-4
     
220 V 230 V
P kW 2
380 V 400 V
P kW 3
660 V 690 V
P kW 4.4
Contacts
     
N/C = Normally closed
    1 NC
Contact sequence
   
Instructions
    Contacts to EN 50 012.
with mirror contact.
Can be combined with auxiliary contact
    DILA-XHI(V)..
Voltage AC/DC
    AC operation
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 10
DC operated
Operations x 106 10
Operating frequency, mechanical
     
AC operated
Operations/h   5000
DC operated
Operations/h   5000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +60
Enclosed
  °C - 25 - 40
Storage
  °C - 40 - 80
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 10
Auxiliary contacts
     
N/O contact
  g 7
N/C contact
  g 5
Mechanical shock resistance (IEC/EN 60068-2-27) when tabletop-mounted
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 5.7
Auxiliary contacts
     
N/O contact
  g 3.4
N/C contact
  g 3.4
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
     
AC operated
  kg 0.23
DC operated
  kg 0.28
Terminal capacity main cable
     
Solid
  mm2 1 x (0.75 - 4)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2,5)
 
    Also without ferrule.
Solid or stranded
  AWG 18 - 10
Main cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Terminal capacity control circuit cables
     
Solid
  mm2 1 x (0.75 - 4)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 1.5)
2 x (0.75 - 1.5)
Solid or stranded
  AWG 18 - 14
Control circuit cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Tool
     
Main cable
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Control circuit cables
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 8000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 690
Safe isolation to EN 61140
     
between coil and contacts
  V AC 400
between the contacts
  V AC 400
Making capacity (p.f. to IEC/EN 60947)
     
 
Up to 690 V A 144
Breaking capacity
     
220 V 230 V
  A 120
380 V 400 V
  A 120
500 V
  A 100
660 V 690 V
  A 70
Short-circuit rating
     
Short-circuit protection maximum fuse
     
Type “2” coordination
     
400 V
gG/gL 500 V A 20
690 V
gG/gL 690 V A 20
Type “1” coordination
     
400 V
gG/gL 500 V A 35
690 V
gG/gL 690 V A 25
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
at 50 °C
Ith =Ie A 21
at 55 °C
Ith =Ie A 21
at 60 °C
Ith =Ie A 20
enclosed
Ith A 18
Conventional free air thermal current, 1 pole
     
open
Ith A 50
enclosed
Ith A 45
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 12
240 V
Ie A 12
380 V 400 V
Ie A 12
415 V
Ie A 12
440V
Ie A 12
500 V
Ie A 10
660 V 690 V
Ie A 7
380 V 400 V
Ie A 12
Motor rating
P kWh  
220 V 230 V
P kW 3.5
240V
P kW 4
380 V 400 V
P kW 5.5
415 V
P kW 7
440 V
P kW 7.5
500 V
P kW 7
660 V 690 V
P kW 6.5
AC-4
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 7
240 V
Ie A 7
380 V 400 V
Ie A 7
415 V
Ie A 7
440 V
Ie A 7
500 V
Ie A 6
660 V 690 V
Ie A 5
Motor rating
P kWh  
220 V 230 V
P kW 2
240 V
P kW 2.2
380 V 400 V
P kW 3
415 V
P kW 3.4
440 V
P kW 3.6
500 V
P kW 3.5
660 V 690 V
P kW 4.4
DC
Rated operational current, open
     
DC-1
     
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 15
440 V
Ie A 1.3
DC-3
     
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 1.5
440 V
Ie A 0.2
DC-5
     
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 1.5
440 V
Ie A 0.2
Current heat loss
3-polig, bei Ith (60°)
  W 2.7
Current heat loss at Ie to AC-3/400 V
  W 0.9
Impedance per pole
  mΩ 2.5
Magnet systems
Voltage tolerance
     
AC operated
Pick-up x Uc 0.8 - 1.1
Drop-out voltage AC operated
Drop-out x Uc 0.3 - 0.6
DC operated
Pick-up x Uc 0.7 - 1.2
DC operated
Drop-out x Uc 0.15 - 0.6
Notes
    at least smoothed two-phase bridge rectifier or three-phase rectifier
Power consumption of the coil in a cold state and 1.0 x Uc
     
50 Hz
Pick-up VA 24
50 Hz
Sealing VA 3.4
50 Hz
Sealing W 1.2
60 Hz
Pick-up VA 30
60 Hz
Sealing VA 4.4
60 Hz
Sealing W 1.4
50/60 Hz
Pick-up VA 27
25
50/60 Hz
Sealing VA 4.2
3.3
50/60 Hz
Sealing W 1.4
1.2
DC operated
Pick-up W 4.5
DC operated
Sealing W 4.5
Duty factor
  % DF 100
Changeover time at 100 % UC (recommended value)
     
Main contacts
     
AC operated
     
Closing delay
  ms 15 - 21
Opening delay
  ms 9 - 18
DC operated
  ms  
Closing delay
  ms 31
Opening delay
  ms 12
Arcing time
  ms 10
Lifespan, mechanical; Coil 50/60 Hz
  x 106 Mechanical lifespan at 50 Hz approx. 30% lower than under “Technical data, general”
Electromagnetic compatibility (EMC)
Emitted interference
    to EN 60947-1
Interference immunity
    to EN 60947-1
Rating data for approved types
Switching capacity
     
Maximum motor rating
     
Three-phase
     
200 V
208 V
  HP 3
230 V
240 V
  HP 2
460 V
480 V
  HP 10
575 V
600 V
  HP 10
Single-phase
     
115 V
120 V
  HP 1
230 V
240 V
  HP 2
General use
  A 20
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 1
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 45
max. CB
  A 60
480 V High Fault
     
SCCR (fuse)
  kA 30/100
max. Fuse
  A 25 Class RK5/45 Class J
600 V High Fault
     
SCCR (fuse)
  kA 30/100
max. Fuse
  A 25 Class RK5/45 Class J
Special Purpose Ratings
     
Electrical Discharge Lamps (Ballast)
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 20
600V 60Hz 3phase, 347V 60Hz 1phase
  A 20
Incandescent Lamps (Tungsten)
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 14
600V 60Hz 3phase, 347V 60Hz 1phase
  A 14
Resistance Air Heating
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 20
600V 60Hz 3phase, 347V 60Hz 1phase
  A 20
Refrigeration Control (CSA only)
     
LRA 480V 60Hz 3phase
  A 60
FLA 480V 60Hz 3phase
  A 10
LRA 600V 60Hz 3phase
  A 60
FLA 600V 60Hz 3phase
  A 10
Definite Purpose Ratings (100,000 cycles acc. to UL 1995)
     
LRA 480V 60Hz 3phase
  A 72
FLA 480V 60Hz 3phase
  A 12
Elevator Control
     
200V 60Hz 3phase
  HP 2
200V 60Hz 3phase
  A 7.8
240V 60Hz 3phase
  HP 2
240V 60Hz 3phase
  A 6.8
480V 60Hz 3phase
  HP 7.5
480V 60Hz 3phase
  A 11
600V 60Hz 3phase
  HP 7.5
600V 60Hz 3phase
  A 9
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 60947-4-1; CSA - C22.2 No. 60947-4-1-14; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     2411-03, 3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
1: Overload relay
2: Suppressor
3: Auxiliary contact modules
Squirrel-cage motor
Operating characteristics
Starting:from rest
Stopping:after attaining full running speed
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 1 x rated motor current
Utilization category
100 % AC-3
Typical applications
Compressors
Lifts
Mixers
Pumps
Escalators
Agitators
Fans
Conveyor belts
Centrifuges
Hinged flaps
Bucket-elevators
Air conditioning system
General drives in manufacturing and processing machines
Extreme switching duty
Squirrel-cage motor
Operating characteristics
Inching, plugging, reversing
Electrical characteristics
Make: up to 6 x rated motor current
Break: up to 6 x rated motor current
Utilization category
100 % AC-4
Typical applications
Printing presses
Wire-drawing machines
Centrifuges
Special drives for manufacturing and processing machines
Switching conditions for non-motor consumers, 3 pole, 4 pole
Operating characteristics
Non inductive and slightly inductive loads
Electrical characteristics
Switch on: 1 x rated operational current
Switch off: 1 x rated operational current
Utilization category
100 % AC-1
Typical examples of application
Electric heat
Dimensions
Contactor with auxiliary contact module