Datasheet - PKZ0-XH

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Door coupling handle, EN60204
Part no.  PKZ0-XH
Catalog No.  106132
Eaton Catalog No.  XTPAXRHMB
 

Delivery program
Product range
    Accessories
Accessories
    Door coupling handle
 
    For use as main switch to IEC/EN 60204
Colour
     
 
    Black
For use with
    PKZM0
PKZM4
Notes 

Plug-in extension shaft PKZ0-XAH can be cut to desired length for mounting depths of 100…240 mm

Carrier with extension shaft included as standard.

With ON/OFF switch position and “+” (tripped), lockable

With 3 padlocks, 4 – 8 mm hasp thickness.

Cannot be used in combination with VHI20-PKZ0.

ZFS... (except for ZFS-(L)TS-NZM) add-on front plates can be used.

Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 508; CSA-C22.2 No. 14; IEC60947-4-1; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     165628
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Degree of Protection     IEC: IP65, UL/CSA Type: 4X, 12
Dimensions
Mounting depth: 125 to 240 mm from the top edge of the top-hat rail to the front edge of the cabinet door/cover
At least 100 mm from cover hinge