Datasheet - B3.0/3-PKZ4

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Three-phase commoning link, for 3 PKZ4
Part no.  B3.0/3-PKZ4
Catalog No.  220221
Eaton Catalog No.  XTPAXCLKA3D
 

Delivery program
 
   
Product range
    Accessories
Accessories
    Three-phase commoning link
 
    Protected against accidental contact, short-circuit proof, Ue = 690 V, Iu = 128 A
For PKZM4 without side mounted auxiliary contact or voltage release
For use with
    PKZ4 three-phase commoning link
Circuit-breaker
  Number 3
Length
  mm 165
Unit width
  mm 55
Technical data
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated operational voltage
Ue V AC 690
Rated uninterrupted current
Iu A 128
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 508; CSA-C22.2 No. 14; IEC60947-4-1; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     165628
CSA Class No.     3211-06
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Dimensions
Three-phase commoning link