Datasheet - DILM32-XHI02

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact module, 2 N/C
Part no.  DILM32-XHI02
Catalog No.  277375
Eaton Catalog No.  XTCEXFCC02
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Description
    with interlocked opposing contacts
Function
    for standard applications
Number of poles
    2 pole
Connection technique
    Screw terminals
Rated operational current
     
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 4
Contacts
     
N/C = Normally closed
    2 NC
Mounting type
    Front fixing
Contact sequence
   
For use with
    DILM(C)7-10…
DILM(C)9-10…
DILM(C)12-10…
DILM(C)15-10…
DILM(C)17-10…
DILM(C)25-10…
DILM(C)32-10…
DILM38-10…
DILMP20…
DILMP32-10…
DILMP45-10…
DILL…
Type
    Front mounting auxiliary contact
Instructions
    Interlocked opposing contacts according to IEC/EN 60947-5-1 appendix L, inside the auxiliary contact modules, also for the integrated auxiliary contacts of the DILM 7 - DILM32
Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open)
Technical data
Electrical specifications for standard auxiliary contacts
Interlocked opposing contacts within an auxiliary contact module (to IEC 60947-5-1 Annex L)
    Yes
N/C contact (not late-break contact) suitable as a mirror contact (to IEC/EN 60947-4-1 Annex F)
    DILM7 - DILM38
Rated impulse withstand voltage
Uimp kV 6
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 500
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 400
between the auxiliary contacts
  V AC 400
Rated operational current
  A  
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 4
500 V
Ie A 1.5
DC current
     
DC-13 (6xP)
     
24 V
Ie A 2.5
60 V
Ie A 1
110 V
Ie A 0.5
220 V
Ie A 0.25
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Component lifespan
     
at Ue = 230 V, AC-15, 3 A
Operations x 106 1.3
Short-circuit rating without welding
     
max. fuse
  A gG/gL 10
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 1
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 125
max. CB
  A 125
480 V High Fault
     
SCCR (fuse)
  kA 10/100
max. Fuse
  A 125/70 Class J
SCCR (CB)
  kA 10/65
max. CB
  A 50/32
600 V High Fault
     
SCCR (fuse)
  kA 10/100
max. Fuse
  A 125/125 Class J
SCCR (CB)
  kA 10/22
max. CB
  A 50/32
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Dimensions
Contactor with auxiliary contact module