Datasheet - DILER-40(415V50HZ,480V60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor relay, 4N/O, AC
Part no.  DILER-40(415V50HZ,480V60HZ)
Catalog No.  051762
Eaton Catalog No.  XTRM10A40C
 

Delivery program
Product range
    DILER Mini-contactors
Application
    Contactor relays
Description
    with interlocked opposing contacts
Connection technique
    Screw terminals
Rated operational current
     
Conventional free air thermal current, 1 pole
     
Open
     
at 50 °C
Ith =Ie A 10
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 415 V
Ie A 3
Contacts
     
N/O = Normally open
    4 N/O
Contact sequence
   
Code number and version of combination
     
Distinctive number
    40 E
For use with
    …DILE
Actuating voltage
    415 V 50 Hz, 480 V 60 Hz
Voltage AC/DC
    AC operation
Instructions
    Contact numbers to EN 50011
Coil terminal markings to EN 50005
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, UL, CSA
IEC/EN 60947, EN 60947-5-1, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 10
Maximum operating frequency
Operations/h   9000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +50
Enclosed
  °C - 25 - 40
Mounting position
     
Mounting position
    As required, except vertical with terminals A1/A2 at the bottom
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Basic unit with auxiliary contact module
  g  
N/O contact
  g 10
N/C contact
  g 8
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Weight
     
AC operated
  kg 0.17
Terminal capacities
  mm2  
Screw terminals
     
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 1.5)
2 x (0.75 - 1.5)
Solid or stranded
  AWG 18 - 14
1 x (18 - 14)
2 x (18 - 14)
Stripping length
  mm 8
Terminal screw
    M3.5
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Max. tightening torque
  Nm 1.2
Contacts
Positive operating contacts to EN 60947-5-1 appendix L, including auxiliary contact module
    Yes
Rated impulse withstand voltage
Uimp V AC 6000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 600
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 300
between the auxiliary contacts
  V AC 300
Rated operational current
  A  
Conventional free air thermal current, 1 pole
     
Open
     
at 50 °C
Ith =Ie A 10
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 415 V
Ie A 3
500 V
Ie A 1.5
DC current
     
Notes
    Switch-on and switch-off conditions based on DC-13, time constant as specified.
DC-13 L/R - 15 ms
     
Contacts in series:
  A  
1
24 V A 2.5
2
60 V A 2.5
3
110 V A 1.5
3
220 V A 0.5
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Short-circuit rating without welding
     
Maximum overcurrent protective device
     
220 V 230 V 240 V
  PKZM0 4
380 V 400 V 415 V
  PKZM0 4
Short-circuit protection maximum fuse
     
500 V
  A gG/gL 6
500 V
  A fast 10
Current heat loss at Ith
     
AC operated
  W 1.1
Magnet systems
Voltage tolerance
     
AC operated
     
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Pick-up x Uc 0.8 - 1.1
Dual-frequency coil 50/60 Hz
Pick-up x Uc 0.85 - 1.1
Power consumption
     
AC operation
     
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Pick-up VA 25
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Sealing VA 4.6
Single-voltage coil 50 Hz and dual-voltage coil 50 Hz, 60 Hz
Sealing W 1.3
 
     
Dual-frequency coil 50/60 Hz at 60 Hz
Pick-up VA 30
29

0
 
     
Dual-frequency coil 50/60 Hz at 60 Hz
Sealing VA 5.4
3.9

0
 
     
Dual-frequency coil 50/60 Hz at 60 Hz
Sealing W 1.6
1.1

0
duty factor
  % DF 100
Changeover time at 100 % UC (recommended value)
     
AC operated closing delay
  ms 14 - 21
AC operated N/O contact opening delay
  ms 8 - 18
AC operated With auxiliary contact module Max. closing delay
  ms 45
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 0.5
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
1: Suppressor
2: Auxiliary contact module
Component lifespan (operations)
Ie = Rated operational current
Dimensions
DILER-…
DILER-…-G(-C)
DILER-…(-C) + …DILE(-C)
DILER-…-G(-C) + …DILE(-C)
2DILE-… + MVDILE + …DILE
2DILE-…-G + MVDILE + …DILE