Datasheet - DILMP20(110V50HZ,120V60HZ)

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Contactor, 4p, 20A/AC1
Part no.  DILMP20(110V50HZ,120V60HZ)
Catalog No.  276967
Eaton Catalog No.  XTCF020B00A
 

Delivery program
Product range
    Contactors
Application
    Contactors for 4 pole electric consumers
Subrange
    Contactors up to 200 A, 4 pole
Utilization category
    AC-1: Non-inductive or slightly inductive loads, resistance furnaces
NAC-3: Normal AC induction motors: starting, switch off during running
Connection technique
    Screw terminals
Number of poles
    4 pole
Rated operational current
     
AC-1
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
at 40 °C
Ith =Ie A 22
at 50 °C
Ith =Ie A 21
at 60 °C
Ith =Ie A 20
Contact sequence
   
For use with
    DILM32-XHI(C)…
DILA-XHI(V)(C)…
Actuating voltage
    110 V 50 Hz, 120 V 60 Hz
Voltage AC/DC
    AC operation
Instructions
    Contacts to EN 50 012.
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, UL, CSA
Lifespan, mechanical
     
AC operated
Operations x 106 10
DC operated
Operations x 106 10
Operating frequency, mechanical
     
AC operated
Operations/h   5000
DC operated
Operations/h   5000
Climatic proofing
    Damp heat, constant, to IEC 60068-2-3
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +60
Enclosed
  °C - 25 - 40
Storage
  °C - 40 - 80
Mounting position
     
Mounting position
   
Mechanical shock resistance (IEC/EN 60068-2-27)
     
Half-sinusoidal shock, 10 ms
     
Main contacts
     
N/O contact
  g 10
Auxiliary contacts
     
N/O contact
  g 7
N/C contact
  g 5
Degree of Protection
    IP20
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Terminal capacity main cable
     
Solid
  mm2 1 x (0.75 - 4)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Solid or stranded
  AWG 18 - 14
Stripping length
  mm 10
Terminal capacity control circuit cables
     
Solid
  mm2 1 x (0.75 - 4)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Solid or stranded
  AWG 18 - 14
Main cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Control circuit cable connection screw/bolt
    M3.5
Tightening torque
  Nm 1.2
Tool
     
Main cable
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Control circuit cables
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Main conducting paths
Rated impulse withstand voltage
Uimp V AC 8000
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 690
Safe isolation to EN 61140
     
between coil and contacts
  V AC 400
between the contacts
  V AC 400
Making capacity (cos ϕ)
Up to 690 V A 144
According to IEC/EN 60947
Breaking capacity
     
220 V 230 V
  A 120
380 V 400 V
  A 120
500 V
  A 100
660 V 690 V
  A 70
Short-circuit rating
     
Short-circuit protection maximum fuse
     
Type “2” coordination
     
400 V
gG/gL 500 V A 20
690 V
gG/gL 690 V A 20
Type “1” coordination
     
400 V
gG/gL 500 V A 35
690 V
gG/gL 690 V A 25
AC
AC-1
     
Rated operational current
     
Conventional free air thermal current, 3 pole, 50 - 60 Hz
     
Open
     
at 40 °C
Ith =Ie A 22
at 50 °C
Ith =Ie A 21
at 60 °C
Ith =Ie A 20
enclosed
Ith A 18
Conventional free air thermal current, 1 pole
     
open
Ith A 60
enclosed
Ith A 54
AC-3
     
Rated operational current
     
Open, 3-pole: 50 – 60 Hz
     
220 V 230 V
Ie A 12
240 V
Ie A 12
380 V 400 V
Ie A 12
415 V
Ie A 12
440V
Ie A 12
500 V
Ie A 10
660 V 690 V
Ie A 7
Motor rating
P kWh  
220 V 230 V
P kW 3.5
240V
P kW 4
380 V 400 V
P kW 5.5
415 V
P kW 7
440 V
P kW 7.5
500 V
P kW 7
660 V 690 V
P kW 6.5
DC
Rated operational current, open
     
DC-1
     
60 V
Ie A 22
110 V
Ie A 22
220 V
Ie A 6
440 V
Ie A 1.3
DC-3
     
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 1.5
440 V
Ie A 0.2
DC-5
     
60 V
Ie A 20
110 V
Ie A 20
220 V
Ie A 1.5
440 V
Ie A 0.2
Current heat loss
3-polig, bei Ith (60°)
  W 4.7
Impedance per pole
  mΩ 2.5
Magnet systems
Voltage tolerance
     
AC operated 50 Hz
Pick-up x Uc 0.8 - 1.1
AC operated 50/60 Hz
  x Uc 0.8 - 1.1
Drop-out voltage AC operated
Drop-out x Uc 0.4 - 0.6
DC operated
Pick-up x Uc 0.8 - 1.1
DC operated
Drop-out x Uc 0.2 - 0.6
Power consumption of the coil in a cold state and 1.0 x Uc
     
AC operated 50/60 Hz
Pick-up VA 24
AC operated 50/60 Hz
Pick-up W 19
AC operated 50/60 Hz
Sealing VA 4
AC operated 50/60 Hz
Sealing W 1.2
DC operated
Pick-up W 4,5
DC operated
Sealing W 4.5
Duty factor
  % DF 100
Changeover time at 100 % UC (recommended value)
     
Main contacts
     
AC operated
     
Closing delay
  ms 15 - 21
Opening delay
  ms 9 - 18
DC operated
  ms  
Closing delay
  ms 31
Opening delay
  ms 12
Arcing time
  ms 10
Permissible residual current with actuation of A1 - A2 by the electronics (with 0 signal).
  mA 1
Rating data for approved types
Switching capacity
     
Maximum motor rating
     
General use
  A 20
Short Circuit Current Rating
  SCCR  
Basic Rating
     
SCCR
  kA 5
max. Fuse
  A 45
max. CB
  A 60
480 V High Fault
     
SCCR (fuse)
  kA 30
max. Fuse
  A 25 Class RK5
600 V High Fault
     
SCCR (fuse)
  kA 30
max. Fuse
  A 25 Class RK5
Special Purpose Ratings
     
Electrical Discharge Lamps (Ballast)
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 20
600V 60Hz 3phase, 347V 60Hz 1phase
  A 20
Incandescent Lamps (Tungsten)
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 14
600V 60Hz 3phase, 347V 60Hz 1phase
  A 14
Resistance Air Heating
     
480V 60Hz 3phase, 277V 60Hz 1phase
  A 20
600V 60Hz 3phase, 347V 60Hz 1phase
  A 20
Refrigeration Control (CSA only)
     
LRA 480V 60Hz 3phase
  A 60
FLA 480V 60Hz 3phase
  A 10
LRA 600V 60Hz 3phase
  A 60
FLA 600V 60Hz 3phase
  A 10
Elevator Control
     
600V 60Hz 3phase
  HP 5
600V 60Hz 3phase
  A 6.1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 60947-4-1; CSA - C22.2 No. 60947-4-1-14; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     2411-03, 3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Characteristics
1: Auxiliary contact module
2: Suppressor
Switching conditions for 4 pole, non-motor loads
Operating characteristics
Non inductive and slightly inductive loads
Electrical characteristics
Switch on: 1 x rated operational current
Switch off: 1 x rated operational current
Utilization category
100 % AC-1
Typical examples of application
Electric heat
Dimensions
Contactor with auxiliary contact module
DILMP20