Datasheet - DILA-XHI04

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact module, 4 N/C, surface mounting, screw connection
Part no.  DILA-XHI04
Catalog No.  276424
Eaton Catalog No.  XTCEXFAC04
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Description
    with interlocked opposing contacts
Function
    for standard applications
Number of poles
    4 pole
Connection technique
    Screw terminals
Rated operational current
     
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 4
Contacts
     
N/C = Normally closed
    4 NC
Mounting type
    Front fixing
Contact sequence
   
For use with
    DILA…
DILM(C)7…
DILM(C)9…
DILM(C)12…
DILM(C)15…
DILM(C)17…
DILM(C)25…
DILM(C)32…
DILM38…
DILMP20…
DILMP32…
DILMP45…
DILL…
Type
    Front mounting auxiliary contact
Instructions
    Interlocked opposing contacts according to IEC/EN 60947-5-1 appendix L, inside the auxiliary contact modules, also for the integrated auxiliary contacts of the DILM 7 - DILM32
Auxiliary contacts used as mirror contacts according to IEC/EN 60947-4-1 Appendix F (not N/C late open)
Code number and version of combination
     
Distinctive number
    44E
 
    35
 
    26
Technical data
Electrical specifications for standard auxiliary contacts
Interlocked opposing contacts within an auxiliary contact module (to IEC 60947-5-1 Annex L)
    Yes
N/C contact (not late-break contact) suitable as a mirror contact (to IEC/EN 60947-4-1 Annex F)
    DILM7 - DILM32
Rated impulse withstand voltage
Uimp kV 6
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 500
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 400
between the auxiliary contacts
  V AC 400
Rated operational current
  A  
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 16
AC-15
     
220 V 230 V 240 V
Ie A 4
380 V 400 V 415 V
Ie A 4
500 V
Ie A 1.5
DC current
     
DC L/R 15 ms
     
Contacts in series:
  A  
1
24 V A 10
1
60 V A 6
2
60 V A 10
1
110 V A 3
3
110 V A 6
1
220 V A 1
3
220 V A 5
DC L/R 50 ms
     
3
24 V A 2.5
3
60 V A 1
3
110 V A 0.5
3
220 V A 0.25
DC-13 (6xP)
     
24 V
Ie A 2.5
60 V
Ie A 1
110 V
Ie A 0.5
220 V
Ie A 0.25
Control circuit reliability
Failure rate λ <10-8, < one failure at 100 million operations
(at Ue = 24 V DC, Umin = 17 V, Imin = 5.4 mA)
Component lifespan
     
at Ue = 230 V, AC-15, 3 A
Operations x 106 1.3
Short-circuit rating without welding
     
max. fuse
  A gG/gL 10
Terminal capacity control circuit cables
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0,75 - 1.5)
2 x (0,75 - 1.5)
Solid or stranded
  AWG 18 - 14
Tool
Control circuit cables
     
Standard screwdriver
  mm 0.6 x 3.5
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 10
DC
  V 250
DC
  A 1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Dimensions
Contactor with auxiliary contact module