Datasheet - CI-PKZ01-NA

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Insulated enclosure, IP40_x, for PKZ01, NA type
Part no.  CI-PKZ01-NA
Catalog No.  281408
 
 

Delivery program
Product range
    Accessories
Subrange
    Surface mounting enclosures
Accessories
    Insulated enclosures for PKZ
Degree of Protection
    IP41
For use with
    PKZM01
+NHI-E or VHI-PKZ01
+U or A or NHI
+L (2 off)
Notes 

Integrated terminal for PE(N) connection.

Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 508; CSA-C22.2 No. 14; IEC60947-4-1; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     165628
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Specially designed for North America     Yes
Degree of Protection     IEC: IP41, UL/CSA Type: -
Dimensions
Insulated enclosure for top mounting