Datasheet - DILM1000-XHIV11-SI

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Auxiliary contact module;1 NO early-make + 1 NC late-break;laterally inside
Part no.  DILM1000-XHIV11-SI
Catalog No.  278426
Eaton Catalog No.  XTCEXSBLN11
 

Delivery program
Product range
    Accessories
Accessories
    Auxiliary contact modules
Function
    for standard applications
Number of poles
    2 pole
Connection technique
    Screw terminals
Rated operational current
     
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 10
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 500 V
Ie A 4
Contacts
     
N/OE: NO early-make
    1 N/OE
NCL=NC late-break
    1 NCL
Mounting type
    Side mounted
Contact sequence
   
For use with
    DILM40 - DILM225A
DILMP63 - DILMP200
Type
    Side-mounting auxiliary contacts
Technical data
Electrical specifications for standard auxiliary contacts
Interlocked opposing contacts within an auxiliary contact module (to IEC 60947-5-1 Annex L)
    no
N/C contact (not late-break contact) suitable as a mirror contact (to IEC/EN 60947-4-1 Annex F)
    DILM40 - DILM225A
Rated impulse withstand voltage
Uimp kV 6
Overvoltage category/pollution degree
    III/3
Rated insulation voltage
Ui V AC 690
Rated operational voltage
Ue V AC 500
Safe isolation to EN 61140
     
between coil and auxiliary contacts
  V AC 440
between the auxiliary contacts
  V AC 440
Between auxiliary contacts and main contacts
  V AC 440
Rated operational current
  A  
Conventional free air thermal current, 1 pole
     
Open
     
at 60 °C
Ith =Ie A 10
AC-15
     
220 V 230 V 240 V
Ie A 6
380 V 400 V 500 V
Ie A 4
DC current
     
DC-13 (6xP)
     
24 V
Ie A 3
60 V
Ie A 1.5
110 V
Ie A 0.8
220 V
Ie A 0.3
Component lifespan
     
at Ue = 230 V, AC-15, 3 A
Operations x 106 1.3
Short-circuit rating without welding
     
max. fuse
  A gG/gL 16
Rated conditional short-circuit current 500 V
Iq kA 1
Terminal capacity control circuit cables
Solid
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Flexible with ferrule
  mm2 1 x (0.75 - 2.5)
2 x (0.75 - 2.5)
Solid or stranded
  AWG 18 - 14
Terminal screw
    M3.5
Tightening torque
  Nm 1.2
Tool
Control circuit cables
     
Pozidriv screwdriver
  Size 2
Standard screwdriver
  mm 0.8 x 5.5
1 x 6
Rating data for approved types
Auxiliary contacts
     
Pilot Duty
     
AC operated
    A600
DC operated
    P300
General Use
     
AC
  V 600
AC
  A 15
DC
  V 250
DC
  A 1
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-04
North America Certification     UL listed, CSA certified
Specially designed for North America     No