Datasheet - M22-WLK-R

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Illuminated selector switch actuator, 2 positions, red, momentary
Part no.  M22-WLK-R
Catalog No.  216814
Eaton Catalog No.  M22-WLK-RQ
 

Delivery program
Product range
    RMQ-Titan
Basic function
    Illuminated selector switch actuator
Single unit/Complete unit
    Single unit
Design
    With thumb-grip
 
    momentary
Function:
     
 
    40°
 
    2 positions
Colour
     
Thumb-grip
    red
 
   
Degree of Protection
    IP66
Front ring
    Bezel: titanium
Connection to SmartWire-DT
    Yes, with SWD-RMQ connections
Actuator travel and actuation force as per DIN EN 60947-5-1, K.5.4.1
     
Minimum force for positive opening
N   0
Front dimensions
    29,7
Instructions
    Stay-put/spring-return function, can be changed with coding parts M22-XC-Y
Technical data
General
Standards
    IEC/EN 60947
VDE 0660
Lifespan, mechanical
Operations x 106 > 0.1
Operating frequency
Operations/h   2000
Operating torque
  Nm 0.3
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Degree of Protection
    IP66
Ambient temperature
     
Open
  °C -25 - +70
Mounting position
    As required
Mechanical shock resistance
  g 30
Shock duration 11 ms
Sinusoidal
according to IEC 60068-2-27
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking
UL File No.     E29184
UL Category Control No.     NKCR
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Degree of Protection     UL/CSA Type 3R, 4X, 12, 13
Dimensions