List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$155
 
General
Function BA
 
Drawing Download PDF Drawing
Style Number ePBZ88
Part Number ePBZ88
Product Code 50005
Availability Top Sellers 0-2 week lead time
U Height 1
MIB N/A
 
Physical
Dimensions (H x W x D, inches) Box: 2.1 x 7 x 18.7 Unit: 1.75 x 19 x 2.4
Mounting Style Horizontal
Form factor 1U
 
Input
Max kW 3.33
Plug
(1) IEC-320-C20
IEC C20
Cable Length (ft) 6
Voltage 1-Phase 100-240
Current 16A
Current Monitoring None
Phase Single Phase
 
Output
Outlets
(10) IEC-320-C13
IEC C13
(2) IEC-320-C19
IEC C19
 
Protection & Filtering
Spike/Surge Suppression None
EMI/RFI Filter None
   

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top