Datasheet - M22-XPV60-Y-24

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Illuminated ring, LED, D=60mm, 24VAC/DC, yellow
Part no.  M22-XPV60-Y-24
Catalog No.  121477
Eaton Catalog No.  M22-XPV60-Y-24Q
 

Delivery program
Product range
    Accessories
Part group reference (e.g. DIL)
    M22
Basic function accessories
    LED-Luminous ring
Single unit/Complete unit
    Single unit
 
    Three groups of 4 LEDs each (series-connected), can be actuated separately (e.g. for continuous light)
Diameter
d mm 60 mm
Rated operational voltage
Ue V 24 V AC/DC
Degree of Protection
    IP67, IP69K
Connection to SmartWire-DT
    no
Technical data
General
Degree of Protection
    IP67, IP69K
Ambient temperature
     
Open
  °C -25 - +70
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking
UL File No.     E340491
UL Category Control No.     NISD
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Dimensions