List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$88  
 
General
Topology Standby with high frequency converter
Configuration Desktop mini tower
Part Number 3S350
Color Black
Rating (VA/Watts) 350/200
 
Diagnostics Full system self-test at power up
Dimensions (H x W x D, inches) 3.4 x 5.5 x 13.2
Weight (lbs) 6.6
Warranty Three-year factory warranty with online product registration
Contents
(Ships with the following items)
1 ready-to-go UPS
User Guide
 
Electrical Input
Connection
(1) NEMA 5-15P
5-15P
Input Cord 6-foot line cord with 90° 5-15P
Input Voltage Range 89–151 Vac
Nominal Voltage 120
Frequency 50/60 Hz autoselect
Frequency Range 57–70 Hz for 50 Hz operation
57–70 Hz for 60 Hz operation
Power Draw of UPS 2.84A @120V
 
Electrical Output
Output Receptacles
(4) NEMA 5-15R
5-15R
(4) NEMA 5-15R surge only
5-15R
Over Current Protection Electronic current limit
On Utility Voltage Regulation 102–132 Vac
On Battery Voltage Regulation -10%, +6% of nominal
Power Factor 0.6
Efficiency (Normal Mode) >97%
Efficiency (on Battery) 75%
Frequency Regulation 0.1 Hz
Transfer Time 1–4 ms typical
Load Segments Two groups of two controlled outlets
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
Mouseover graph for detailed runtime values
 
Battery Type Sealed, lead-acid; maintenance free
Battery Replacement User replaceable batteries
Start On Battery Allows start of UPS without utility input
 
Communications
LEDs 1 status-indicating LED
Power Management Software Eaton UPS Companion: Provides safe system shutdown for SOHO, small business and residential users looking for an easy way to enhance the protection capabilities of their Eaton UPS
 
Environmental & Standards
Surge Protection ANSI C62.41 Category A (formerly IEEE 587)
Audible Noise < 50 dBA
Operating Temperature 0˚C (32˚F) to +40˚C (104˚F)
Safety Conformance UL 1778; UL497A; cUL
Safety markings UL; cUL, NOM
EMC Markings FCC Part 15 subpart B Class A
Storage Temperature 5˚F (-25˚C) to 122˚F (+50˚C)
Relative Humidity 20–93% non-condensing
Altitude Up to 10,000 ft (3000M) without de-rating
   

Options

Services
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-5: 5-year-total warranty (UPS) for new product purchase
3SW5Y-0750UC$25
Power Management Software
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
UPS Companion
Provides safe system shutdown for SOHO, small business and residential users looking for an easy way to enhance the protection capabilities of their Eaton UPS
free downloadfree
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree

In the interests of continuous product improvement all specifications are subject to change without notice.


* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top