List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$189  
 
General
Topology Line-interactive
Configuration Tower
Catalog Number 5S700LCD
UPC Number 743172 04311 5
Color Black
Rating (VA/Watts) 700/420
 
Diagnostics Full system self test at power up
Dimensions (H x W x D, inches) 9.8 x 3.4 x 10.2
Dimensions (H x W x D, mm) 249 x 86 x 259
Weight (kg) 5.9
Weight (lbs) 13.1
Warranty 3 years, includes batteries
Contents
(Ships with the following items)
UPS
USB cable
User manual
Efficiency >95%
 
Electrical Input
Connection
(1) NEMA 5-15P
5-15P
Input Cord 6 feet (1.8 meters)
Input Voltage Range 93-138 Vac
Nominal Voltage 120Vac
Operating Frequency 50/60 Hz (autosensing)
Frequency Range 46-70 Hz (50 Hz system); 57-70 Hz (60 Hz system)
 
Electrical Output
Nominal Voltage 115 Vac
Output Receptacles
(8) NEMA 5-15R
5-15R
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.
Mouseover graph for detailed runtime values
 
Battery Description Sealed, lead-acid; maintenance free
Extended Battery Capability Not available
Start On Battery Allows start of UPS without utility power
 
Communications
User Interface LCD display
Communication Ports USB HID port as standard, 6-ft USB cable included
Power Management Software Enhance your power protection and safeguard your data when you pair it with the Eaton UPS Companion Software
 
Environmental & Standards
RoHS Compliance Yes
Surge Protection Yes. Line & network line
Audible Noise < 25 dB in normal mode
Operating Temperature 0 to 35°C (32°F to 95°F)
Performance - Safety - EMC UL 1778, UL497A
Safety markings CE / cTUVus / NOM
Storage Temperature -15°C – 40°C (5°F – 104°F)
Relative Humidity 0–90% non-condensing
   

Options

Services
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-5: 5-year-total warranty (UPS) for new product purchase
5SW5Y-0950UC$68
Power Management Software
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
UPS Companion
Provides safe system shutdown for SOHO, small business and residential users looking for an easy way to enhance the protection capabilities of their Eaton UPS
free downloadfree
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree

Due to continuing product improvement programs, specifications are subject to change without notice.


* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top