Datasheet - VGDILE130

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Varistor suppressor, 130VAC, for DILE, screw connection
Part no.  VGDILE130
Catalog No.  150681
Eaton Catalog No.  XTMCXVSA
 

Delivery program
Accessories
    Suppressor circuit
Description
    Varistor suppressor
Actuating voltage
Us V 48 - 130 AC
Contact sequence
   
For use with
    DILE...
Instructions For AC operation contactors 50 - 60 Hz.
The suppressor is fitted as standard in DC operated contactor relays.
Note drop-out delay
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     IEC/EN 60947-4-1; UL 508; CSA-C22.2 No. 14-05; CE marking
UL File No.     E29096
UL Category Control No.     NLDX
CSA File No.     012528
CSA Class No.     3211-03
North America Certification     UL listed, CSA certified
Specially designed for North America     No
Dimensions