Datasheet - T5B-3-8212/E

German
English
French
Dutch
Italian
Polish
Czech
Russian
Norwegian Bokmål
English

 
Changeoverswitches, Contacts: 6, 63 A, front plate: 1-0-2, 60 °, maintained, flush mounting
Part no.  T5B-3-8212/E
Catalog No.  092386
 
 
Similar to illustration
 

Delivery program
Product range
    Control switches
Part group reference
    T5B
Basic function
    Changeoverswitches
 
    with black thumb grip and front plate
Contacts
    6
Degree of Protection
    Front IP65
Design
    flush mounting
 
   
Contact sequence
   
Switching angle
  ° 60
Switching performance
    maintained
With 0 (Off) position
Front plate no.
   
front plate
    1-0-2
Motor rating AC-23A, 50 - 60 Hz
     
400 V
P kW 30
Rated uninterrupted current
Iu A 63
Number of contact units
  contact unit(s) 3
Technical data
General
Standards
    IEC/EN 60947, VDE 0660, IEC/EN 60204, CSA, UL
Switch-disconnector according to IEC/EN 60947-3
Climatic proofing
    Damp heat, constant, to IEC 60068-2-78
Damp heat, cyclic, to IEC 60068-2-30
Ambient temperature
     
Open
  °C -25 - +50
Enclosed
  °C -25 - +40
Overvoltage category/pollution degree
    III/3
Rated impulse withstand voltage
Uimp V AC 6000
Mechanical shock resistance
  g 15
Mounting position
    As required
Protection against direct contact when actuated from front (EN 50274)
    Finger and back-of-hand proof
Contacts
Electrical characteristics
     
Rated operational voltage
Ue V AC 690
Rated uninterrupted current
Iu A 63
Note on rated uninterrupted current !u
    Rated uninterrupted current Iu is specified for max. cross-section.
Load rating with intermittent operation, class 12
     
AB 25 % DF
  x Ie 2
AB 40 % DF
  x Ie 1.6
AB 60 % DF
  x Ie 1.3
Short-circuit rating
     
Fuse
  A gG/gL 80
Rated short-time withstand current (1 s current)
Icw Arms 1300
Note on rated short-time withstand current lcw
    Current for a time of 1 second
Rated conditional short-circuit current
Iq kA 2
Switching capacity
cos ϕ rated making capacity as per IEC 60947-3
  A 800
Rated breaking capacity cos ϕ to IEC 60947-3
  A  
230 V
  A 520
400/415 V
  A 600
500 V
  A 480
690 V
  A 340
Safe isolation to EN 61140
     
between the contacts
  V AC 440
Current heat loss per contact at Ie
  W 4.5
Current heat loss per auxiliary circuit at Ie (AC-15/230 V)
  CO 4.5
Lifespan, mechanical
Operations x 106 > 0.5
Maximum operating frequency
Operations/h   1200
AC
     
AC-3
     
Rating, motor load switch
P kW  
220 V 230 V
P kW 15
230 V Star-delta
P kW 18.5
400 V 415 V
P kW 22
400 V Star-delta
P kW 30
500 V
P kW 22
500 V Star-delta
P kW 37
690 V
P kW 15
690 V Star-delta
P kW 22
Rated operational current motor load switch
     
230 V
Ie A 51
230 V star-delta
Ie A 63
400V 415 V
Ie A 41
400 V star-delta
Ie A 63
500 V
Ie A 33
500 V star-delta
Ie A 57.2
690 V
Ie A 17
690 V star-delta
Ie A 29.4
AC-21A
     
Rated operational current switch
     
440 V
Ie A 63
AC-23A
     
Motor rating AC-23A, 50 - 60 Hz
P kW  
230 V
P kW 18.5
400 V 415 V
P kW 30
500 V
P kW 22
690 V
P kW 22
Rated operational current motor load switch
     
230 V
Ie A 63
400 V 415 V
Ie A 63
500 V
Ie A 33
690 V
Ie A 23.8
DC
     
DC-1, Load-break switches L/R = 1 ms
     
Rated operational current
Ie A 63
Voltage per contact pair in series
  V 60
DC-23A, motor load switch L/R = 15 ms
     
24 V
     
Rated operational current
Ie A 50
Contacts
  Quantity 1
48 V
     
Rated operational current
Ie A 50
Contacts
  Quantity 2
60 V
     
Rated operational current
Ie A 50
Contacts
  Quantity 3
120 V
     
Rated operational current
Ie A 25
Contacts
  Quantity 3
240 V
     
Rated operational current
Ie A 20
Contacts
  Quantity 6
DC-13, Control switches L/R = 50 ms
     
Rated operational current
Ie A 25
Voltage per contact pair in series
  V 24
Control circuit reliability at 24 V DC, 10 mA
Fault probability HF < 10 -5, < 1 fault in 100000 operations
Terminal capacities
Solid or stranded
  mm2 1 x (2,5 - 35)
2 x (2,5 - 16)
Flexible with ferrules to DIN 46228
  mm2 1 x (1 - 25)
2 x (1.5 - 10)
Terminal screw
    M6
Max. tightening torque
  Nm 4
Technical safety parameters:
Notes
    B10d values as per EN ISO 13849-1, table C1
Rating data for approved types
Contacts
     
Rated operational voltage
Ue V AC 600
Rated uninterrupted current max.
     
Main conducting paths
     
General use
  A 63
Switching capacity
     
Maximum motor rating
     
Single-phase
     
120 V AC
  HP 3
200 V AC
  HP 7.5
240 V AC
  HP 10
Three-phase
     
200 V AC
  HP 15
240 V AC
  HP 15
480 V AC
  HP 40
600 V AC
  HP 40
Short Circuit Current Rating
  SCCR  
High fault rating
  kA 10
max. Fuse
  A 100, Class J
Terminal capacity
     
Solid or flexible conductor with ferrule
  AWG 12 - 4
Terminal screw
    M6
Tightening torque
  lb-in 35.4
Design verification as per IEC/EN 61439(Show features)(Hide features)
Technical data ETIM 6.0(Show features)(Hide features)
Approvals
Product Standards     UL 60947-4-1;CSA - C22.2 No. 60947-4-1-14; CSA-C22.2 No. 94; IEC/EN 60947-3; CE marking
UL File No.     E36332
UL Category Control No.     NLRV
CSA File No.     12528
CSA Class No.     3211-05
North America Certification     UL listed, CSA certified
Suitable for     Branch circuits, suitable as motor disconnect
Degree of Protection     IEC: IP65; UL/CSA Type 1, 12
Dimensions
ZFS-... Label mount not included as standard
Drilling dimensions door
Cam switches T5B and T5 are same size, only their contacts are different