Eaton 9PX 11000 RT 120/208V 9U, Hardwired, (2) L14-30R, (6) 5-20R
 
List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$11,005  
 
General
Topology Double-conversion online
Configuration Rack/Tower
Catalog Number 9PX11KTF11
Color Black and silver
Rating (VA/Watts) 11000/10000
 
Diagnostics Full system self test at power up
UPS Bypass MBP11K208 optional
Dimensions (H x W x D, inches) 15.3 (9U) x 17.3 x 27.6
Dimensions (H x W x D, mm) 389 (9U) x 439 x 701
Weight (kg) 171
Weight (lbs) 377
Warranty 2 years
Rail Kit Included 4-post rail kit and tower pedastals included
Remote Emergency Power off (REPO) ROO/RPO: Rear deck emergency stop connectors (for remote on/off and power off)
Contents
(Ships with the following items)
9PX11KPM 11 kVA 3U UPS power module
9PXEBM240RT 3U extended battery module
9PXTFMR11 11K 120V Stepdown Transformer
Network-MS Web/SNMP card
4-post rail kit
User manual
Quick start guide
Tower pedestals
Intelligent Power Software Suite CD
RS-232 serial cable
USB cable
Cable gland for hardwire connection
Phillips head screw driver
Efficiency 94% with resistive load

Mouseover graph for detailed efficiency values

 
 
Electrical Input
Connection
Hardwired - see manual for terminal block layout
Hardwired - example layout only
Input Cord None; hardwired
Input Voltage Range Full load: 176-276V, Derating: 100-276V
Nominal Voltage 208V default (200/208/220/230/240/250V)
Frequency 50/60 Hz
Frequency Range 60 Hz: 50–70 Hz, 50 Hz: 40–60 Hz
Input Power Factor >99
Input Current Distortion <5%
 
Electrical Output
Nominal Voltage 120/240V default (200/208/220/230/240/250V)
Output voltage regulation ±1% steady-state
Voltage THD <2% for linear loads
Output Receptacles
(8) NEMA 5-20R
5-20R
(2) NEMA L14-30R
L14-30R
Hardwired - see manual for terminal block layout
Hardwired - example layout only
Power Factor 0.9+
Transfer Time 0 ms
Circuit Breaker (2) 30A for L14-30R; (2) 20A for 5-20R
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.

Show:

Mouseover graph for detailed runtime values
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.

Show:

Mouseover graph for detailed runtime values
Note Configurations with more than 5 EBMs require the SC240RT super charger module
 
Optional Extended Battery Module 9PXEBM240RT
Battery Description Sealed, lead-acid; maintenance free
Maximum number of extended battery modules (EBM) Add up to 5 extended battery modules (EBM) with UPS; add up to 12 EBMs with SC240RT supercharger module
Battery Management ABM technology; 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement
Battery Replacement Hot-swappable extended battery modules (EBMs); no internal batteries in UPS module
Start On Battery Cold-start enabled; first cold start is always forbidden
 
Communications
User Interface Graphical display. UPS status in a single view.
LEDs 4 status-indicating LEDs
Communication Ports RS-232 (RJ45) ports; USB port as standard (HID). 6-foot RS-232 and USB cables included
Communications Card Slots Network Card-MS included
Power Management Software Eaton Intelligent Power Software Suite CD (included)
 
Environmental & Standards
RoHS Compliance Yes
Surge Protection IEEE ANSI C62.41 Cat B2
Audible Noise <45 dB at 1 meter
Operating Temperature 0 to 40°C (32°F to 104°F)
Safety markings CE / cULus / NOM
EMC Markings IEC 62040-2:2006 Cat C2 / CISPR22 Class A / FCC part 15 Class A
Storage Temperature 0 to 35°C (32°F to 95°F); without batteries: -15 to 60°C (5°F to 140°F)
Relative Humidity 0 to 95%
Altitude <1,000 meters for nominal power; 10% power derating every 1000 meters (up to 3000 meters)
   

Options

Services
Flex Plans Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Onsite 1YR Service Coverage
FLN71XXX-11000UC$1,003
Onsite 3YR Service Coverage
FLN73XXX-11000UC$2,205
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Onsite 7x24 Startup
SU05NXXX-11000UC$1,397
Onsite UPS PM 7x25
0005NXXX-11000UC$1,190
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
PredictPulse remote monitoring per year
XXXXNEXX-11000UC$243
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Scheduled Assembly Service 7x25
AS00NXXX-11000UC$895
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year-total warranty (UPS) for new product purchase
9SW3Y-11000UC$949
Warranty-5: 5-year-total warranty (UPS) for new product purchase
9SW5Y-11000UC$2,283
Batteries
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
8/11 kVA EBM cable adapter
Adapter cable from Eaton 9135, MX and EX RT UPS EBMs to 8 and 11 kVA 9PX UPS models.
CBLADAPT240$132
8/11 kVA EBM
Extended battery module (EBM) for 8 and 11 kVA 9PX UPS models. Includes 4-post rail kit, quick start guide, joining brackets for tower configuration and 1-foot EBM connector cable. Add up to 5 EBMs with UPS; add up to 12 EBMs with SC240RT supercharger module.
9PXEBM240RT$1,575
EBM supercharger
240V supercharger module to add up to 12 EBMs to 8 and 11 kVA 9PX UPS models. Includes 4-post rail kit. HxWxD, inches: 5.1 (3U) x 17.3 x 26.8. 34 lb.
SC240RT $799
EBM Cable
6-foot EBM cable for 8 and 11 kVA 9PX UPS models.
EBMCBL240 $167
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Network and MODBUS Card-MS
Provides continuous, reliable and accurate remote monitoring of UPS systems
MODBUS-MS$335
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree
Power Distribution and Bypass
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Maintenance Bypass
Rear-mount 3U, 208V maintenance bypass module for 8 and 11 kVA 9PX UPS models. Hardwired input. Hardwired and (3) L6-30R output.
MBP11K208$950
Basic ePDU
Basic ePDU for additional output receptacles. 9-ft. cord with L14-30P input. (24) 5-20R output for 5-15P and 5-20P inputs. 0U form factor. HxWxD, inches: 66.0x1.89x2.0.
PW105BA0U421$599
Basic ePDU
Basic ePDU for additional output receptacles. 9-ft. cord with L14-30P input. (4) L6-20R output. 2U form factor. HxWxD, inches: 3.5x19.0x6.0.
PW105BA2U422$649
Mounting Hardware
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Integration/caster kit
Battery integration system and caster kit.
BINTSYS$535
Racks and Enclosures
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Eaton S-Series Enclosure
Eaton S-Series Enclosures support a broad range of rack accessories, as well as power distribution, management and protection products, to provide a proven platform that you can depend on to support your critical IT operations. Available in 42U and 48U heights.

In the interests of continuous product improvement all specifications are subject to change without notice.


* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top