List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$1,109  
 
General
Topology Online, double-conversion
Catalog Number PW9130i1000T-XL
UPC Number NULL
Color Black
Rating (VA/Watts) 1000/900
 
Diagnostics Full system self-test
EcoControl NULL
UPS Bypass Automatic bypass
Dimensions (H x W x D, inches) 9.1 x 6.3 x 15
Weight (lbs) 32
Warranty Two-year factory warranty
Contents
(Ships with the following items)
1 ready-to-go UPS
Software Suite CD
USB Cable
User Guide
Quick Start Instructions
Cord-Retention Brackets
(2) IEC to IEC Power Cords
Efficiency >95% in high-efficiency mode; >86% in online mode
 
Electrical Input
Connection
(1) IEC-320-C14
C14
Input Cord Schuko 10A to IEC 320-10A
Input Voltage Range 160-276 Vac
Nominal Voltage 230V default (200/208/220/230/240V)
Frequency 50/60 Hz
Frequency Range 45–65 Hz
Nominal Current 4.3 A
Breaker Ratings 10A
 
Electrical Output
Nominal Voltage 230V default (200/208/220/230/240V)
Output Receptacles
(6) IEC-320-C13
C13
On Utility Voltage Regulation ±3% of nominal
On Battery Voltage Regulation ±3% of nominal
Voltage Wave Shape (On Battery) Sine wave
Power Factor 0.9
Frequency Regulation ±3% Hz online
Load Crest Factor 3 to 1
Load Segments Two configurable, individually controlled receptacles
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.

Show:

Mouseover graph for detailed runtime values
 
Optional Extended Battery Module PW9130N1000T-EBM
Battery Management ABM technology
Battery Type 36 Vdc; (3) 12V, 9 Ah
Battery Replacement EBP-1602
Start On Battery Allows start of UPS without utility input
 
Communications
User Interface Graphical LCD with blue backlight and text in English, French, German, Russian and Spanish
LEDs Four status-indicating LEDs
Communication Ports (1) USB, (1) RS-232 serial
Communication Slot Optional communication slots (BD Slot)
Optional Communication Cards SNMP/Web card for direct control and monitoring in SNMP-based networks, monitoring of UPS status and meters through Web browser interface Relay card for integration to industrial environment and building management systems, remote shutdown for IBM AS/400 systems
Power Management Software Bundled Software Suite CD
 
Environmental & Standards
Heat Dissipation (BTU) Line: 500, Bat: 674
Audible Noise <50 dB
Operating Temperature 0°C to 40°C(32°F to 104°F) in online mode, with linear derating for altitude. NOTE:Thermal protection switches load to bypass in case of overheating
Safety markings CE, GS
EMC Markings CE (per IEC/EN62040-2: Emissions, Category C1; Immunity, Category C2)
Storage Temperature -20°C (-4°F) to +40°C (104°F) with batteries and -25°C (-13°F) to +55°C (131 °F) without batteries
Relative Humidity 5–90% non-condensing
   

Options

Services
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Onsite 7x24 Startup
SU05NXXX-6009UC$1,129
Onsite UPS PM 7x24
0005NXXX-6009UC$1,129
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
PredictPulse remote monitoring per year
XXXXNEXX-6009UC$243
Scheduled Onsite Services and Monitoring Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Scheduled Assembly Service 7x24
AS00NXXX-6009UC$547
Extended Warranty Advanced Exchange Coverage for UPS (includes Battery in UPS) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year-total warranty (UPS) for new product purchase
9SW3Y-1000UC$163
Warranty-5: 5-year-total warranty (UPS) for new product purchase
9SW5Y-1000UC$389
Extended Warranty Coverage for EBM (External Battery Module) Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Warranty-3: 3-year- total warranty (EBM)
9SW3Y-3000BC$224
Warranty-5: 5-year- total warranty (EBM)
9SW5Y-3000BC$559
Batteries
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Eaton 9130 1000 Tower EBM
Extended Battery Module (EBM) giving additional runtime for Eaton 9130 1000 Tower UPSs - up to 4 EBMs can be attached to each UPS
PW9130N1000T-EBM$628
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Network and MODBUS Card-MS
Provides continuous, reliable and accurate remote monitoring of UPS systems
MODBUS-MS$335
Network Card-MS
Provides real time monitoring and control across UPSs in your network
Network-MS$289
Environmental Monitoring Probe
Allows remote monitoring of temperature, humidity and two other contact devices (requires Network Card-MS)
116750224-001$220
Power Management Software
UPS and ePDU Supervisory Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Manager
Enables monitoring and management of multiple network power devices and integrates seamlessly with VMware's vCenter Server and Microsoft's SCVMM. View demo
free download
IPM-SILVER
IPM-GOLD
free
$5,000
$20,000
UPS Protection Software
Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Intelligent Power Protector
Provides automatic, graceful shutdown of PCs, servers and virtual machines during extended power outages. Compatible with ESXi, Hyper-V, Xen and KVM. View demo
free downloadfree
Power Distribution and Bypass
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Basic ePDU
ePDU, 0U, Basic, input C14, output (16) C13
ePBZ89$129

* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top