Eaton 9PX 10kVA Split Phase
 
List Pricing
List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
$10,871  
 
General
Topology Double-conversion online
Configuration Rack/Tower
Catalog Number 9PX10KSP
Color Black and silver
Rating (VA/Watts) 10000/9000
 
Diagnostics Full system self test at power up
Dimensions (H x W x D, inches) 10.3 (6U) x 17.3 x 32.0
Weight (lbs) 225
Warranty 2 years
Rail Kit Included 4-post rail kit and tower pedastals included
Remote Emergency Power off (REPO) ROO/RPO: Rear deck emergency stop connectors (for remote on/off and power off)
Efficiency 93% with resistive load

Mouseover graph for detailed efficiency values

 
 
Electrical Input
Connection
Hardwired - see manual for terminal block layout
Hardwired - example layout only
Input Cord None; hardwired
Input Voltage Range Full load: 176-276V; Derating: 100-276V
Nominal Voltage 120/208 default (120/240, 100/200, 110/220, 115/230, 127/220)
Frequency 50/60 Hz
Frequency Range 60 Hz: 50–70 Hz, 50 Hz: 40–60 Hz
Input Power Factor >99
Input Current Distortion <5%
 
Electrical Output
Nominal Voltage 120/208 default (120/240, 100/200, 110/220, 115/230, 127/220)
Output voltage regulation ±1% steady-state
Voltage THD <2% for linear loads
Output Receptacles
(1) NEMA L6-30R
L6-30R
(2) NEMA L14-30R
L14-30R
Hardwired - see manual for terminal block layout
Hardwired - example layout only
Power Factor 0.9
Transfer Time 0 ms
Circuit Breaker (1) 30A for l6-30R; (2) 30A for L14-30
 
Battery
Runtime
(Minutes)
Load (Watts)
Battery runtimes are approximate and may vary with equipment, configuration, battery age, temperature, etc.

Show:

Mouseover graph for detailed runtime values
 
Optional Extended Battery Module 9PXEBM360SP
Battery Description Sealed, lead-acid; maintenance free
Maximum number of extended battery modules (EBM) Add up to 4 extended battery modules (EBM)
Battery Management ABM technology; 3-stage charging extends battery service life by 50% and provides advance warning for battery replacement
Battery Replacement Hot-swappable internal batteries and extended battery modules (EBMs)
Start On Battery Cold-start enabled
 
Communications
User Interface Graphical display. UPS status in a single view.
LEDs 4 status-indicating LEDs
Communication Ports RS-232 (RJ45) ports; USB port as standard (HID). 6-foot RS-232 and USB cables included
Communications Card Slots Network Card-MS included
Power Management Software Eaton Intelligent Power Software Suite CD (included)
 
Environmental & Standards
RoHS Compliance Yes
Surge Protection IEEE ANSI C62.41 Cat B2
Audible Noise <55 dB at 1 meter
Operating Temperature 0 to 40°C (32°F to 104°F)
Safety markings CE / cULus / NOM
EMC Markings IEC 62040-2:2006 Cat C2 / CISPR22 Class A / FCC part 15 Class A
Storage Temperature 0 to 35°C (32°F to 95°F); without batteries: -15 to 60°C (5°F to 140°F)
Relative Humidity 0 to 95%
Altitude <3,000m for nominal power; -5°C temp derating every 500m
   

Options

Batteries
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
8/11 kVA SP EBM
Extended battery module (EBM) for 8 and 10 kVA 9PX SP UPS models. Includes 4-post rail kit, quick start guide, joining brackets for tower configuration and 1-foot EBM connector cable. Add up to 4 EBMs with UPS.
9PXEBM360SP$1,602
EBM Cable
9PX EBM Cable Extension 8/10kVA Split-Phase 120/240, 6ft
EBMCBL360SP$350
Power Management Connectivity
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Network and MODBUS Card-MS
Provides continuous, reliable and accurate remote monitoring of UPS systems
MODBUS-MS$335
Power Distribution and Bypass
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Basic ePDU
Basic ePDU for additional output receptacles. 9-ft. cord with L6-30P input. (4) L6-20R output. 2U form factor. HxWxD, inches: 3.5x19.0x6.0.
PW105BA2U420$579
Basic ePDU
Basic ePDU for additional output receptacles. 15-ft. cord with L6-30P input. (16) C13 and (4) C19 output. 1U form factor. HxWxD, inches: 1.7x17.0x5.1.
ePBZ79$272
Basic ePDU
Basic ePDU for additional output receptacles. 9-ft. cord with L14-30P input. (4) L6-20R output. 2U form factor. HxWxD, inches: 3.5x19.0x6.0.
PW105BA2U422$649
Basic ePDU
Basic ePDU for additional output receptacles. 9-ft. cord with L14-30P input. (24) 5-20R output for 5-15P and 5-20P inputs. 0U form factor. HxWxD, inches: 66.0x1.89x2.0.
PW105BA0U421$599
Mounting Hardware
Option Part Number List Price*
* List Prices are not a reflection of the actual product Street Price. Check
with your Eaton reseller or partner to get actual pricing.
Integration/caster kit
Battery integration system and caster kit.
BINTSYS$535

In the interests of continuous product improvement all specifications are subject to change without notice.


* List Prices are not a reflection of the actual product Street Price. Check with your Eaton reseller or partner to get actual pricing.

Go to top